SANWA SUPPLY Blu-ray, DVD, and CD cases

Sebelum PPN:
Rp169.900
Spesifikasi
Applicable MediaBlu-ray, DVD, CD
Number of Storage (sheets)1
Quantity10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is approximately 5mm thick and can store media in a space-saving design, roughly half the size of a conventional CD case.
Made of flexible and shatter-resistant PP material.
It is ideal for storing DVDs, CDs, and even Blu-ray media.
Feature
Specification
*Number of discs stored: 1 *Plastic case/tall case thickness: Slim type *Plastic case type: Soft case

Ulasan Produk

Tidak ada ulasan