SANWA SUPPLY Bluetooth numeric keypad

Sebelum PPN:
Rp809.900
Spesifikasi
AS ONE Part Number64-0907-33
Applicable StandardBluetooth Ver.3.0
Battery Life150 hours of continuous use (when using alkaline batteries)
Communication Distance (m)Up to about 10
Current ConsumptionOperating: 5mA, Sleep: 30μA
Dimensions, Width W x Depth D x Height H (mm)86x130x17
Included AccessoriesOne AAA battery
Key pitch (mm)19 (excluding special keys)
Key stroke (mm)2.7±0.5
Mass (g)70 (without batteries)
Number of Keys20 keys (19 keys + Numlock key)
Operating Force60±10g
Suitable ModelsBluetooth device compatible with HID profile
Supported OSWindows 10.8.1.8.7
SwitchPantograph
Transmitting OutputClass 2
Wireless CommunicationBluetooth
Wireless Communication SystemBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Bluetooth numeric keypad compatible with Bluetooth 3.0. It uses the same pantograph key as a laptop. You can type comfortably by pressing the edge of the key. This is an isolation type with independent keys. Reduces nail snagging. It has a "Tab" key and a "00" key. It is convenient for accounting work and work that requires a lot of number input. Designed with an angle of inclination for easy input. Comes with an on/off switch to reduce battery consumption.

Ulasan Produk

Tidak ada ulasan