audio-technica Bluetooth headphones + ATH-CKS660XBT ++ [remote control / microphone compatible + / Bluetooth]
#Grup produk P113466568
Spesifikasi
| Type | (Headphones / Earphones) Overhead type |
|---|---|
| Type of Connection | Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Listen, watch and play for up to 20 hours. Strong bass with a metal body.
Listen, watch and play for up to 20 hours. Heavy bass with a metal body.
・ Up to about 20 hours of continuous playback with a full charge of about 2 hours
・ Approximately 2 hours of continuous playback with approximately 10 minutes of charging
-Low Latency Mode that suppresses the gap between sound and video
You can enjoy playback with less sound delay when watching games and videos on your smartphone or tablet.
・ Overwhelming low-frequency expression with driver and metal body Adopting high-precision magnetic circuit, equipped with specially designed Φ9.8mm SOLID BASS HD driver that realizes excellent transient characteristics of diaphragm By synergistic effect with metal body You can hear strong deep bass
-Adopts a solid machined aluminum enclosure that reduces unnecessary resonance
・ Both high wearability and airtightness The main body is designed to efficiently reproduce deep bass. It fits well in the ear and fits tightly. The airtightness is also high, so bass is not missed.
・ Neckband style without worrying about falling
・ Magnet clip that holds the cord together
・ You can access Siri / Google Assistant using the operation buttons.
・ Supports multipoint that can connect two Bluetooth devices at the same time
Listen, watch and play for up to 20 hours. Heavy bass with a metal body.
・ Up to about 20 hours of continuous playback with a full charge of about 2 hours
・ Approximately 2 hours of continuous playback with approximately 10 minutes of charging
-Low Latency Mode that suppresses the gap between sound and video
You can enjoy playback with less sound delay when watching games and videos on your smartphone or tablet.
・ Overwhelming low-frequency expression with driver and metal body Adopting high-precision magnetic circuit, equipped with specially designed Φ9.8mm SOLID BASS HD driver that realizes excellent transient characteristics of diaphragm By synergistic effect with metal body You can hear strong deep bass
-Adopts a solid machined aluminum enclosure that reduces unnecessary resonance
・ Both high wearability and airtightness The main body is designed to efficiently reproduce deep bass. It fits well in the ear and fits tightly. The airtightness is also high, so bass is not missed.
・ Neckband style without worrying about falling
・ Magnet clip that holds the cord together
・ You can access Siri / Google Assistant using the operation buttons.
・ Supports multipoint that can connect two Bluetooth devices at the same time
Feature
SpecificationRemote control / microphone compatible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
