audio-technica Bluetooth Earphone Canal Type ATH-CKS330XBT [Remote Control / Microphone Compatible / Wireless (Left and Right Cord) / Bluetooth]
#Grup produk P113466540
Spesifikasi
| Earphone shape | Canal type |
|---|---|
| Function | Wireless (left and right cord) |
| Type | (Headphones / Earphones) Canal type |
| Type of Connection | Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Listen / watch / play with deep bass for up to 20 hours
Listen / watch / play with deep bass for up to 20 hours
・ Up to about 20 hours of continuous playback with a full charge of about 2 hours
・ Approximately 2 hours of continuous playback with approximately 10 minutes of charging
-Low Latency Mode that suppresses the gap between sound and video
You can enjoy playback with less sound delay when watching games and videos on your smartphone or tablet.
・ Equipped with a Φ5.8mm SOLID BASS HD driver designed exclusively for wireless and overwhelming low-frequency expression.
・ Both high wearability and airtightness The main body is designed to efficiently reproduce deep bass. It fits well in the ear and fits tightly. The airtightness is also high, so bass is not missed.
・ Neckband style without worrying about falling
・ Magnet clip that holds the cord together
・ You can access Siri / Google Assistant using the operation buttons.
・ Supports multipoint that can connect two Bluetooth devices at the same time
Listen / watch / play with deep bass for up to 20 hours
・ Up to about 20 hours of continuous playback with a full charge of about 2 hours
・ Approximately 2 hours of continuous playback with approximately 10 minutes of charging
-Low Latency Mode that suppresses the gap between sound and video
You can enjoy playback with less sound delay when watching games and videos on your smartphone or tablet.
・ Equipped with a Φ5.8mm SOLID BASS HD driver designed exclusively for wireless and overwhelming low-frequency expression.
・ Both high wearability and airtightness The main body is designed to efficiently reproduce deep bass. It fits well in the ear and fits tightly. The airtightness is also high, so bass is not missed.
・ Neckband style without worrying about falling
・ Magnet clip that holds the cord together
・ You can access Siri / Google Assistant using the operation buttons.
・ Supports multipoint that can connect two Bluetooth devices at the same time
Feature
SpecificationRemote control / microphone compatible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2F%20Bluetooth%5D/f0P113466540-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
