SANWA SUPPLY Blue light cut LCD protective film for iPhone 7 Plus, anti-fingerprint and anti-reflective film

Sebelum PPN:
Rp349.900
Spesifikasi
AS ONE Part Number67-0475-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cuts blue light by approximately 26% at the main wavelength of 450nm.
It focuses on blocking blue light, which is difficult to absorb by the lens of the eye and can damage the retina. Recommended for preventing eye fatigue.
It reduces blue light and absorbs it both inside and outside the film, making it gentle on the eyes.
The anti-fingerprint coating prevents fingerprints from sticking to the film.
Prevents reflections on the screen, making computer work more comfortable.
The adhesive surface is made of silicone, so it will stick perfectly to the entire surface, including the LCD screen (excluding the earpiece, home button, etc.).
No double-sided tape is required.
Since it is a special type, you can use it as is without cutting it.
Compatible with touch panels.
Protects the LCD screen from dust, fingerprints, scratches, etc.
Feature
Specification
*Reflectivity: 0.047*Transmittance: 0.801*UV cut: 0.999*Surface hardness: 2-3H*Quantity: 1 sheet**The above are measured values and are not guaranteed values.

Ulasan Produk

Tidak ada ulasan