SANWA SUPPLY BLE Smart ID Card

Sebelum PPN:
Rp6.499.900
Spesifikasi
BatteryCR2032 (220mAh) x 2 *Batteries can be replaced.
Battery LifeA few months to about 2 years *Depending on the settings.
Communication ProtocolBLEBLE4.2*Communication method
LEDIncluded
Operating Environment-20~70°C
Set ContentsBLE ID card x 3, battery (CR2032) x 6 *Batteries are installed in the main unit. *Web instruction manual. Data format

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a BLE beacon that can be used with iBeacon receiving applications.
It is designed to be portable.
The transmission range can be set in 8 steps from approximately 1m to 100m.
*The recommended distance is approximately 70m.
Battery life is approximately several months to two years. Battery life can be extended by setting the 24-hour timer (radio wave transmission start and end times).
A fixed timer function that forcibly transmits radio waves for approximately one minute at the same time once a day also enables alive monitoring.
It is designed to accommodate credit card-sized cards, so you can carry your employee card, entry card, etc. together with it.
An anti-magnetic sheet is attached, so you can use it without any problems even when inserting IC cards such as FeliCa.
In an emergency, pressing the call button (setting button) for more than 3 seconds will send an emergency signal for approximately 30 seconds.
Settings can be changed using a dedicated app for Android (5.0 or later).
A great value 3-piece set.
Feature
Specification
Transmission Interval: 100-10,000ms. Battery consumption may vary depending on the transmission interval, output settings, and radio wave transmission time settings. Radio Wave Reach: Approximately 1-100m (8-level setting) -40/-20/-16/-12/-8/-4/0/4dBm. Radio wave reach is only a guideline, and actual distance may vary depending on the physical environment. Recommended distance is approximately 70m. Power Switch: 2 sliding power switches x 1, setting mode button x 1. Setting App: Android (5.0 or later) dedicated app SSS-825, iBeacon and proprietary standards. Compatible Card Size: Credit card size/86, 54mm, 0.51-0.76mm (20-30mil).

Ulasan Produk

Tidak ada ulasan