SANWA SUPPLY BLE beacon with temperature / humidity sensor (set of 3)

Sebelum PPN:
Rp5.999.900
Spesifikasi
AS ONE Part Number64-0910-83
Battery LifeSeveral months to about 3 years (depending on battery and settings)
Communication ProtocolBLE
Dimensions, Width W x Depth D x Height H (mm)70.6x38x17.8
Dust / Drip ProtectionIP66
Format TypeData: iBeacon / Eddystone (UID, URL, TLM) / Info (Device Info) * Proprietary standard / HT Sensor (temperature / humidity sensor) * Proprietary standard
Mass (g)About 43
Operating Environment-40 to 70 ° C (when the battery is installed at the time of shipment)
SensorTemperature / humidity sensor (sampling rate 6 seconds)
Suitable Battery2 x AAA batteries
Switch1 piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-advertising BLE beacon (set of 3) that can be used in various fields that require temperature and humidity control. Equipped with 6 slots in one beacon, it is possible to multi-advertise up to 6 types. Both iBeacon and Eddystone standards are supported, and both data formats can be advertised at the same time. Equipped with a trigger mode that sets upper and lower thresholds for temperature and humidity respectively. Like the conventional multi-advertisement type, it is equipped with a trigger mode by continuous tapping of the button. Approximately 200 measured values of temperature and humidity can be saved in a log and displayed in graphs using the setting app. A convenient beacon setting application for iOS and Android is provided free of charge. You can easily change the settings even if you install it in a hard-to-reach place by remote control from the app. Equipped with a password protection function to prevent unauthorized beacon setting changes. Equipped with a remote change prohibition mode to prevent remote operation until you press the button on the beacon body again to connect, ensuring security. With IP66 dustproof and dripproof performance, it can be used outdoors such as under the eaves. The power can be turned on and off with the button, so turning it on only when in use reduces unnecessary battery consumption. You can also turn off the power remotely from the app. Battery can be replaced. (2 x AAA batteries)
*Battery consumption will increase or decrease depending on the setting value of transmission interval and transmission intensity. *Batteries can be replaced. Two AAA batteries are included with the product when shipped.
Feature
Specification
Transmission interval: 100-5000ms * Recommended 100-1000ms

Ulasan Produk

Tidak ada ulasan