SANWA SUPPLY BLE beacon with acceleration trigger

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number64-0907-25
Battery LifeSeveral months to 3 years * Varies depending on the setting.
Communication ProtocolBLE
Dimensions (mm)Diameter 39 x H15.5
Dust / Drip ProtectionIP67
Format TypeiBeaconEddystone (UID: URL: TLM) Info: Acc (acceleration)
Mass (g)About 20
Operating Environment-15~70°C
SensorAcceleration / temperature (internal)
Suitable BatteryCR2477 (1000mAh) * Battery replacement is possible.
Switch1 (inside)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BLE beacon compatible with iBeacon and Eddystone. Equipped with an acceleration sensor, it can transmit radio waves with acceleration as a trigger. Multi-advertise is possible with simultaneous transmission of up to 6 slots. It is possible to transmit all 6 slots with the same data format, all with different data formats, or just the data format you want to use. * Only TLM is limited to 1 slot. It has IP67 dust and water resistance. Since the power can be turned on and off, it reduces unnecessary battery consumption. The transmission range can be set in 8 steps from about 1 to 100m. The radio wave transmission interval can be selected from 100 to 5000 ms. Uses a large coin battery to operate for several months to three years. *Varies depending on transmission interval and radio wave transmission intensity. Security measures are also safe with password protection function and remote operation stop mode function. Settings can be changed using a dedicated app for Android and iOS.
*Cleaning cannot be performed if the disc does not rotate at the initial stage. *Battery consumption will increase or decrease depending on the setting value of transmission interval and transmission intensity.
Feature
Specification
100-5000ms (recommended 100-1000ms)

Ulasan Produk

Tidak ada ulasan