SANWA SUPPLY BLE Beacon

Sebelum PPN:
Rp3.299.900
Spesifikasi
BatteryCR2450 (620mAh) *batteries can be replaced
Battery LifeSeveral months to 3 years *Varies depending on settings
Communication ProtocolBLE
LEDYes
Operating Temperature Range (°C)-20 to 70
Set ContentsMain unit, battery (CR2450), instruction manual *Battery is already installed in the main unit.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
50cm between pressure sensor and Beacon
Detachable pressure sensor Can be used as a regular Beacon. Pressure threshold can be adjusted in 20 steps.
Remaining battery level can be checked
Feature
Specification
100 to 10000 ms *Recommended 100 to 1000 ms *Battery consumption will increase or decrease depending on the setting value of transmission interval and transmission intensity, power switch: 2 pieces

Ulasan Produk

Tidak ada ulasan