SANWA SUPPLY BLE beacon

Sebelum PPN:
Rp7.699.900
Spesifikasi
Battery LifeSeveral months to about 3 years (depending on battery and settings)
Communication ProtocolBLE
Dimensions, Width W x Depth D x Height H (mm)66x30x10.2
Mass (g)About 26
Number of switches2
Operating Temperature (°C)-20 to 70
Suitable BatteryCR2450(620mAh)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
50cm between the pressure sensor and the Beacon The pressure sensor can be removed.It can be used as a normal Beacon.The pressure threshold can be adjusted in 20 steps. Confirmable
*The radio wave reachable distance is only a guideline, and the actual distance varies depending on the physical environment. *Battery consumption will increase or decrease depending on the setting value of transmission interval and transmission intensity. *Batteries can be replaced.
Feature
Specification
[Outgoing interval] 100 to 10000ms (recommended 100 to 1000ms), [Data format] iBeacon

Ulasan Produk

Tidak ada ulasan