Belkin Belkin Cubic Charger 50W 2-Port Compact Charger

Sebelum PPN:
Rp899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB Port Number2 pieces
Warranty Period2-year product warranty + Connected Equipment Warranty (CEW) up to $2,500 (value of ¥280,000)
Wattage (W)50W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GaN power fast-charges iPhone 16 Pro and Samsung S25 from 0 to 50% in 27 minutes, also compatible with Chromebook, iPad Air 13, and MacBook Air 13
Dual USB-C ports for convenient charging on the go
Supports charging of smartphones, tablets, earphones, smartwatches and laptops
Compact and lightweight design makes it ideal for portability
Reduces heat generation and provides highly efficient charging
"Zero standby power" charger reduces standby power consumption by 95%
Made with recycled plastic* in 100% plastic-free packaging Ensures device protection against overvoltage, overpower, short circuits, surges, overheating, overcurrent, signal interference and electrostatic discharge (ESD) Securely holds in place when plugged into a power outlet
Provides optimal charging for connected devices
Travel-friendly foldable plug for China, US and UK

Ulasan Produk

Tidak ada ulasan