SANWA SUPPLY Autofocus web camera

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number64-0905-05
Angle of View50°
ColorSilver
Current Consumption (mA)Up to 220
Dimensions, Width W x Depth D x Height H (mm)57 x 20 x 27 (excluding stand part)
FocusAutomatic
Frame RateUp to 30fps
Included AccessoriesInstruction manual
InterfaceUSB2.0A type connector male
LensF2.4f=3.9mm
Mass (g)90
Number of pixels2 million pixels
ResolutionVideo: Up to 1920 x 1080
Sensor2 million pixel CMOS
Supported OSWindows 11.10.8.1.8,Chrome OS
Tripod Mounting Screw1/4 inch
USB cable (m)1.5
Video formatYUY2MJPEG
White balanceAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 2 million pixel Web camera that can shoot in full HD.
Comes with an autofocus function that does not require focus adjustment.
Uses a luxurious aluminum body.
It supports USB video class (UVC), so no driver is required. It works just by connecting it to your computer.
Comes with a stand that can be attached to the display of a laptop or desktop computer.
It has a built-in tripod hole for the camera. It can be attached to a commercially available camera tripod.
The camera has a built-in microphone. You can enjoy video chat without headphones.
Video runs smoothly with USB 2.0 support.
It supports various video chats such as Skype.
* If you use a router or firewall to connect to the Internet, you may not be able to use Internet-based functions such as video chat.
* Sanwa Supply only supports the USB camera itself. We do not support any video chat software such as Skype.
Feature
Specification
Aperture / Brightness / Contrast: Automatic adjustment

Ulasan Produk

Tidak ada ulasan