Magnetic Laboratries Audio cassette head cleaner

Sebelum PPN:
Rp179.900
Spesifikasi
Dimensions (mm)12.8 x 16.7 x 2.4 (with hook)
Included AccessoriesCleaning cassette x 1, cleaning liquid 10 ml x 2
IngredientCleaning liquid: pure water + surfactant
Mass (g)76
how to useUsage guideline: Drip 3-4 drops of cleaning liquid.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dust on magnetic tape can adhere to the magnetic heads used for recording, filming, and playback, causing signal degradation, so regular cleaning is necessary.
Wet cassette deck cleaner

Ulasan Produk

Tidak ada ulasan