audio-technica ATH-SR30BT PK Bluetooth Headphones, Pink [Remote Control and Microphone Compatible / Bluetooth]

Sebelum PPN:
Rp2.899.900
Spesifikasi
Bandwidth used2.4GHz band (2.402-2.480GHz)
ColorPink
Communication Distance (m)Within 10 in good visibility
Communication ProtocolBluetooth standard Ver.5.0 compliant
Continuous Use TimeContinuous communication (when playing music): Up to about 70 hours
DirectivityOmnidirectional
Earphone shapeOverhead type
Frequency Band (Hz)100~10000
Included Accessories30cm USB charging cable (USB Type-A/Micro USB Type-B)
Mass (g)About 190
Modulation MethodFHSS
Operating Temperature Range (°C)5 to 40 (Varies depending on usage conditions.)
Playback Frequency Band (Hz)5~35000
Power Input (V)DC3.7/lithium polymer battery (built-in type)
Recharging Time (hour)About 4
Sound Pressure Sensitivity (dB)Microphone part: -44 (1V/Pa, at1kHz)
Sound Pressure Sensitivity (dB/mW)Headphone part: 99
TypeHeadphone part: Closed dynamic type, Microphone part: Electret condenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact yet high-resolution, these headphones feature a 40mm driver for superior sound quality. An acoustic register suppresses unnecessary low-frequency components, reproducing refined mid- and high-frequency sounds. The isolation design separates the acoustic and electrical spaces for clear sound. The simple, around-ear design provides a comfortable fit. Enjoy up to 70 hours of wireless listening without charging for approximately one month. The lightweight, swivel-and-fold mechanism provides excellent portability. Enjoy approximately 70 hours of continuous playback. Available in a variety of soft colors. Key Features: Approximately 70 hours of continuous playback. Minimize charging hassle. Lightweight at approximately 190g. Available in a wide range of colors. These Bluetooth headphones offer up to 70 hours of continuous playback on a single charge. At approximately 190g, they're comfortable to wear even for extended periods. Available in a variety of colors, including black and gray, blue, and pink, they're a perfect fit for anyone looking for a more casual, understated style. Text: Phile Web Editorial Department. *This is a brief summary of an article published on the AV/audio/gadget information site "Phile Web."
Feature
Specification
Supported content protection: SCMS-T method

Ulasan Produk

Tidak ada ulasan