Artec [School teaching materials and educational toys] Artec Robo 2.0+ Basic Set

Sebelum PPN:
Rp11.999.900
Spesifikasi
Supported OSSoftware compatible OS: Windows (7 / 8.1 / 10) / Mac OS X 10.6 or later / iOS1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wide variety of sensors, motors, and blocks are available, and you can design various robots and systems depending on your ingenuity.
Mac / Environment that meets the operating conditions of the above supported OS ・ iOS / iPad that meets the operating conditions of the above supported OS. (IPhone and iPad mini are not supported)
Android / Devices with the above compatible OS installed in the initial state, with a screen size of 10 inches or more. (* Operation is not guaranteed for all Android devices.)
Chromebook / Models sold after 2016 that support Android apps and Bluetooth 4.0.
Feature
Specification
Recommended hardware environment: Windows / CPU: Core2 Duo (E6700) or higher or equivalent Recommended memory: 2GB or higher USB 2.0 compatible port

Ulasan Produk

Tidak ada ulasan