Artec [School teaching materials and educational toys] Artec Blocks Nanairo Clear
#Grup produk P113462447
Spesifikasi
| Dimensions (mm) | Square: approx. 20 x 20 x 20 (1 piece), Triangle: approx. 20 x 20 x 26 (1 piece), Eye parts: approx. DIA20 x 17, Rotation axis: approx. 20 x 20 x 21 |
|---|---|
| Material | ABS |
| Packing | With plastic case |
| Set Contents | Total 952 pieces (Square: 100 each of red/blue/green/yellow/light blue/purple/clear, Triangle: 32 each of red/blue/green/yellow/light blue/purple/clear, 8 eye parts, 20 rotating shafts) |
| Suitable Age (years) | 3 years old |
| Type | Dream Set |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These rainbow blocks shine in the light! A clear version of Artec Blocks!
The Nanairo Clear Dream Set is a clear version of Artec Blocks, used in over 4,000 kindergartens and daycare centers in 25 countries. Insert the blocks vertically, horizontally, or diagonally to create a variety of shapes even with a small number of pieces. The transparent blocks allow light to pass through beautifully, and depending on how you assemble them, you can easily create three-dimensional creations. This educational toy fosters creativity and concentration. [About Artec Blocks] These new blocks were developed in Japan. Used in over 4,000 kindergartens and daycare centers in 25 countries and nationwide! Awarded the Good Toy Award in 2014, these reliable, made-in-Japan blocks are perfect for children and adults alike. The unique design of these blocks allows holes on all sides. They can be connected in all directions, allowing even young children to create any shape they can imagine. These fun blocks offer a variety of playstyles for children and adults alike. [Recommended Ages: 3 and up]
The Nanairo Clear Dream Set is a clear version of Artec Blocks, used in over 4,000 kindergartens and daycare centers in 25 countries. Insert the blocks vertically, horizontally, or diagonally to create a variety of shapes even with a small number of pieces. The transparent blocks allow light to pass through beautifully, and depending on how you assemble them, you can easily create three-dimensional creations. This educational toy fosters creativity and concentration. [About Artec Blocks] These new blocks were developed in Japan. Used in over 4,000 kindergartens and daycare centers in 25 countries and nationwide! Awarded the Good Toy Award in 2014, these reliable, made-in-Japan blocks are perfect for children and adults alike. The unique design of these blocks allows holes on all sides. They can be connected in all directions, allowing even young children to create any shape they can imagine. These fun blocks offer a variety of playstyles for children and adults alike. [Recommended Ages: 3 and up]
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
