SANWA SUPPLY Anti-reflective LCD screen protector for Wacom Cintiq 16 (DTK168) pen tablet with a paper-like texture

Sebelum PPN:
Rp809.900
Spesifikasi
Set ContentsBody x 1
Shapewide
Size16inches
Suitable ModelsWacom Pen Tablet Cintiq 16 (DTK168) (Wacom Cintq 16 DTK168K4C)
Surface Hardness3H
Thickness (mm)About 0.2
Transmittance (%)About 91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A film that feels like drawing on paper.
It uses an anti-reflective film to prevent reflections from the surroundings.
The adhesive surface is made of silicone, so it adheres perfectly to the entire surface, including the LCD screen.
No double-sided tape is required.
Since it is a special type, you can use it as is without cutting it.
Touch panel compatible.
Protects the LCD screen from dust, fingerprints, scratches, etc.
It has excellent electrical properties, chemical resistance, weather resistance, and water resistance.

*The size is slightly smaller than the outer frame to make it easier to stick.
Feature
Specification
Touch panel compatible, antibacterial: No

Ulasan Produk

Tidak ada ulasan