SANWA SUPPLY Anti-reflective LCD protective film for Microsoft Surface Pro 12-inch

Sebelum PPN:
Rp529.900
Spesifikasi
Reflectance (%)About 0.8
Set ContentsBody x 1
Shapewide
Size12 inches
Suitable Models2025 Surface Pro 12-inch
Surface Hardness2~3H
Thickness (mm)About 0.2
Transmittance (%)about 95.7
TypeAnti-reflection
UV ProtectionAbout 99.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An anti-reflection film is used to prevent reflections from the surroundings.
Since the adhesive surface uses a silicone material, it sticks perfectly to the entire surface, including the LCD screen. (excluding the camera section, etc.)
No need for double-sided tape.
Since it is a special type, it can be used as it is without cutting.
Touch panel compatible.
Protects the LCD screen from dust, fingerprints, scratches, etc. *To make it easier to stick, the size is slightly smaller than the size of the outer frame.
Feature
Specification
Touch panel compatible, no antibacterial properties

Ulasan Produk

Tidak ada ulasan