SANWA SUPPLY Anti-reflective LCD protective film for Apple iPad mini with a paper-like texture

Sebelum PPN:
Rp249.900
Spesifikasi
Applicable Inch Size8.3 inches
FeatureTouch panel compatible, pen input compatible, anti-reflective, paper-like, 91% light transmittance, air bubble dispersion, scratch resistant, stain resistant
Set ContentsMain unit x 1,
Suitable ModelsApple iPad mini 8.3-inch with A17 Pro, Apple 6th generation 8.3-inch iPad mini 2021
Thickness0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A film that feels like drawing on paper.
It uses an anti-reflective film to prevent reflections from the surroundings.
The adhesive surface is made of silicone, so it adheres perfectly to the entire surface, including the LCD screen (excluding the camera section).
No double-sided tape is required.
Since it is a special type, you can use it as is without cutting it.
Touch panel compatible.
Protects the LCD screen from dust, fingerprints, scratches, etc.
It has excellent electrical properties, chemical resistance, weather resistance, and water resistance. *The size is slightly smaller than the outer frame to make it easier to stick.
Feature
Specification
*Film size: 8.3*Touch panel compatible: Compatible*Transmittance: Approximately 91%*Surface hardness (H): 3H*Antibacterial: None

Ulasan Produk

Tidak ada ulasan