SANWA SUPPLY Anti-reflective LCD protective film for 13.3-inch widescreen displays

Sebelum PPN:
Rp339.900
Spesifikasi
Aspect Ratio16:10
Glare PreventionCorrespondence
PerformanceAntibacterial: None
Quantity (sheets)1
Reflectance (%)About 0.8
Set ContentsMain unit x 1, mounting spatula x 1
SizeShape: Wide, Film: 13.3 inches
Suitable ModelGeneral purpose
Surface Hardness2~3H
Thickness (mm)About 0.2
Touch panel methodCorrespondence
Transmittance (%)about 95.7
Type of SignSelf-adsorption
UV ProtectionAbout 99.9%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevents reflections on the screen, making computer work more comfortable.
No tape required! Silicone film type that can be stuck on and peeled off.
0.2mm thick to protect your LCD screen from scratches and dust!
You can use the included spatula to apply it neatly.
It is a free cut type, so you can cut it to your desired size.

Ulasan Produk

Tidak ada ulasan