SANWA SUPPLY Anti-claw category 7 small mesh LAN cable

Sebelum PPN:
Rp249.900 - Rp769.900
Spesifikasi
Applicable Transmission BandCAT7(10GBASE)
Connector ShapeRJ-45 (Prevention of claw breakage)
Grade4 star
Locking Clip-tab ProtectionYes
ShieldingScTP cable
StandardCAT7
StructureTwisted wire (stranded wire)
Terminal ConnectionStraight connection
Transmission Band (MHz)600
Transmission Speed (Gbps)10
Type of CableMesh

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a LAN cable that conforms to Category 7 (CAT7) that fully supports 10G. A LAN cable with "stranded" specifications that is soft and easy to handle.
Uses a mesh cable that is durable, hard to break, and easy to handle. It stops transmission errors due to external noise, prevents various interfering radio waves that enter from the outside, and enables high-speed transmission.
A high-precision gold-plated shield plug is used to suppress the generation of rust and oxide film. A LAN cable that uses nylon claws that won't break even when bent, so you don't have to worry about the claws breaking.
It is easy to pull out from the LAN port and has a cover to prevent the claws from breaking.
Feature
Specification
normal

Ulasan Produk

Tidak ada ulasan