Anker Anker Ultra High Speed HDMI Cable

Sebelum PPN:
Rp619.900
Spesifikasi
Length (m)Approximately 2.0 *The length of the cable is measured including the terminal part.
Set ContentsAnker Ultra High Speed HDMI cable, 18 months warranty + 6 months (after Anker membership registration), customer support
Suitable Models- Sony PlayStation 5- Xbox Series QLED TV- 65\" Class Q80T QLED- Sony X900H- Sony XH9005- TCL R635 Mini LED- Others

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8K Ultra-High Quality Output: This cable supports 8K (60Hz) and 4K (120Hz) ultra-high quality output at 48Gbps. You can enjoy high-resolution content even on a large screen. It also supports Dynamic HDR, which optimizes contrast and brightness on a scene-by-scene or frame-by-frame basis. You can enjoy content on a clear screen.
Ultra High Speed HDMI Cable Certified: Ultra High Speed HDMI Cable certified and compatible with HDMI 2.1. Enjoy content with ultra-high quality output of 8K (60Hz) and 4K (120Hz) at 48Gbps.
Ideal for gaming: In addition to the conventional HDMI standards including HDMI 2.0b / 2.0a / 2.0 / 1.4 / 1.3 / 1.2 / 1.1, it also supports HDMI 2.1, allowing you to enjoy content in ultra-high quality of 4K (120Hz) on home game consoles such as PS5 and Xbox Series X / S. (
To output at 4K (120Hz), your display must support 4K (120Hz).
High durability: The connector is made of carbosteel and the cable is made of braided nylon. The pins are made of gold, so they can withstand approximately 10,000 insertions and removals. You can use them for a long time with peace of mind.

Ulasan Produk

Tidak ada ulasan