Spesifikasi
| Battery Capacity (mAh) | 9600 |
|---|---|
| Cable Length (m) | (Included) Approx. 0.9 |
| Color | Black |
| Dimensions (mm) | Approximately 44x42x115 |
| Function | USB PD compatible / PSE technical standard compliant / Maximum 65W total output / Mobile battery / Battery level display / Foldable plug / 9600mAh (enough to charge a smartphone twice) |
| Input | AC input: 100V-240V~, 50-60Hz, 2.0A, USB-C input: 5V=3A / 9V=3A / 12V=1.5A / 15V=2A / 20V=1.5A |
| Mass (g) | About 308 |
| Maximum Output Power (W) | Total 65Max (USB-C 1:45, USB-C 2:20 |
| Output | 5V=3A / 9V=3A / 12V=3A / 15V=3A / 20V=3.25A (65W Max) |
| Set Contents | Anker Prime Power Bank (9600mAh, 65W, Fusion), USB-C & USB-C cable (0.9m), strap, instruction manual, customer support |
| Warranty Period | 24-month warranty + 6 months (after registering with Anker) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Anker Prime: Anker's best-ever charger series, designed to meet a wide range of charging needs and suit a variety of scenarios and applications.
High output of up to 65W: As both a mobile battery and a charger, it can output up to 65W and can charge your MacBook Pro. You can charge your devices wherever you are, whether at home or on the go.
Hybrid design that serves two purposes: The Fusion model combines the functions of a USB fast charger and a mobile battery. It can be carried on board an airplane and as a mobile battery, it has a capacity that can charge a smartphone about two times, making it both compact and powerful.
Compact design for easy portability: Smaller than the iPhone 15 Pro and weighing just 308g, it's perfect for carrying around. You can use it anywhere, anytime.
Equipped with a display function: The product body is equipped with a display function, allowing you to check the remaining battery level and real-time output at a glance.
Can charge a smartphone approximately twice: When used as a mobile battery, with a capacity of 9600mAh, it can be used with a wide range of devices from smartphones to laptops.
*If the output from the main unit exceeds 30W when using pass-through charging, or if the shield mark appears on the display due to the temperature rise of this product, the charging time to the main unit will be displayed as 99H59M on the display, but this is not a problem. After the output from this product and the temperature of this product have dropped, the normal charging time will be displayed.
*This product does not support wireless charging using the dedicated pogo pins from the Anker Charging Base (100W) for Anker Prime Power Bank.
*Do not use as a power source for heated vests, air-conditioned clothing, etc. Also, do not use the device in a pocket or other location that directly touches the skin or clothing.
*This product supports Samsung Super Fast Charging. The maximum output when using a single port is 65W, and when using two ports simultaneously, the total maximum output is 65W.
High output of up to 65W: As both a mobile battery and a charger, it can output up to 65W and can charge your MacBook Pro. You can charge your devices wherever you are, whether at home or on the go.
Hybrid design that serves two purposes: The Fusion model combines the functions of a USB fast charger and a mobile battery. It can be carried on board an airplane and as a mobile battery, it has a capacity that can charge a smartphone about two times, making it both compact and powerful.
Compact design for easy portability: Smaller than the iPhone 15 Pro and weighing just 308g, it's perfect for carrying around. You can use it anywhere, anytime.
Equipped with a display function: The product body is equipped with a display function, allowing you to check the remaining battery level and real-time output at a glance.
Can charge a smartphone approximately twice: When used as a mobile battery, with a capacity of 9600mAh, it can be used with a wide range of devices from smartphones to laptops.
*If the output from the main unit exceeds 30W when using pass-through charging, or if the shield mark appears on the display due to the temperature rise of this product, the charging time to the main unit will be displayed as 99H59M on the display, but this is not a problem. After the output from this product and the temperature of this product have dropped, the normal charging time will be displayed.
*This product does not support wireless charging using the dedicated pogo pins from the Anker Charging Base (100W) for Anker Prime Power Bank.
*Do not use as a power source for heated vests, air-conditioned clothing, etc. Also, do not use the device in a pocket or other location that directly touches the skin or clothing.
*This product supports Samsung Super Fast Charging. The maximum output when using a single port is 65W, and when using two ports simultaneously, the total maximum output is 65W.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/k2P113460722-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
