Anker Anker Prime Charging Station (6-in-1, 140W)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Cable Length (m)1.5
Dimensions (mm)Approximately 162x79x18
Mass (g)Approximately 300 (main unit only)
Rated Current (A)12 (Rated power 1000W)
Rated Voltage (V)AC100-125V ~ 50/60Hz
Set ContentsAnker Prime Charging Station (6-in-1, 140W), 1.5m power cord, instruction manual, 24 months warranty + 6 months (after Anker membership registration), customer support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge up to 6 devices: Equipped with 2 AC outlets, 2 USB-C ports, and 2 USB-A ports. With just one device, you can charge up to 6 devices at the same time.
Fast charging up to 140W: The USB-C port supports PD3.1 and has a high output of up to 140W. It can fast charge a wide range of devices, including laptops and tablets (wireless charging and mobile battery functions are not available).
Adopts Anker's latest proprietary technology "GaNPrime": The GaN-equipped charger has evolved from the previous series. It is capable of charging multiple ports while successfully achieving ultra-high output and ultra-compact size.
Check charging status in real time: Equipped with a display function, you can check the output status of each USB port in real time.
Ultra-compact design: The same compact size as the iPhone 15 Plus. This one device will keep your desk neat and tidy.
ActiveShield 2.0: In addition to the same multi-layered protection system as previous models, it also features ActiveShield 2.0, a unique temperature control and connected device protection system that protects your devices 24/7.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead.
*This product does not have wireless charging or mobile battery functions.
*If you want to use Super Fast Charging 2.0 with the Galaxy S23+ / Galaxy S23 Ultra, please use a USB-C & USB-C cable that supports USB 3.1 or higher (eMarker).
* Because this is a high-output power strip, the LED display will remain lit for a few seconds even after the cord is unplugged. This does not affect the product.
* Make sure the total wattage of devices connected to the outlet does not exceed 1000W.
*The USB-C/USB-A port of this product supports input voltages of 100-240V~50/60Hz, so it can be used overseas.
*When using the product, output may be displayed even when no device is connected to the USB-A port.
*・Although the product packaging states that it is "equipped with a display that shows the remaining charging time," you can only check the output value from the USB port.

Ulasan Produk

Tidak ada ulasan