Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Gray |
| Dimensions (mm) | Approximately 140x97x47 |
| Mass (g) | Approximately 888 |
| Maximum Output Power (W) | Total 140 |
| Set Contents | Anker Prime Docking Station (14-in-1, Dual Display, 160W), USB-C cable for upstream port (1.0m, 100W, 10Gbps), instruction manual, customer support |
| Warranty Period | 24-month warranty + 6 months (after registering with Anker) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Anker Prime: Anker's best-ever charger series, designed to meet a wide range of charging needs and suit a variety of scenarios and applications.
Total maximum output of 160W: Equipped with three USB-C ports and one USB-A port that support USB PD, it can charge four devices simultaneously with a total output of up to 160W.
14 in 1: This one device offers 14 features, including three USB 3.1 Gen2 (10Gbps) ports for data transfer. It also has two HDMI ports that support 4K (60Hz) for dual display.
Make your desk smart with just this one unit: The built-in GaN-equipped AC adapter allows for direct power supply from an outlet. The unit can be installed smartly, allowing you to keep your desk neat and tidy.
Equipped with a display function: You can monitor the charging environment in real time, such as the output of each port and the connection status.
*For high-speed data transfer of 10 Gbps via the USB-C upstream port, please use the included USB-C 3.1 Gen2 compatible cable.
*For proper use of the product, please use the included USB-C 3.1 Gen2 compatible cable (1.0 m, 100W, 10 Gbps) for the upstream port.
*Only ports with a charging mark are compatible for charging.
*The data transfer port does not support charging or video output.
*macOS does not support Multi-Stream Transport (MST).
*If you want to adjust the output of each available port, please download and set up the Anker Dock Manager app on your computer. (Using the Anker Dock Manager makes it easy to update the docking station's firmware and troubleshoot problems.) For detailed instructions on how to use it, please refer to the instruction manual.
*This product may become hot during use, but this is not a product defect.
Total maximum output of 160W: Equipped with three USB-C ports and one USB-A port that support USB PD, it can charge four devices simultaneously with a total output of up to 160W.
14 in 1: This one device offers 14 features, including three USB 3.1 Gen2 (10Gbps) ports for data transfer. It also has two HDMI ports that support 4K (60Hz) for dual display.
Make your desk smart with just this one unit: The built-in GaN-equipped AC adapter allows for direct power supply from an outlet. The unit can be installed smartly, allowing you to keep your desk neat and tidy.
Equipped with a display function: You can monitor the charging environment in real time, such as the output of each port and the connection status.
*For high-speed data transfer of 10 Gbps via the USB-C upstream port, please use the included USB-C 3.1 Gen2 compatible cable.
*For proper use of the product, please use the included USB-C 3.1 Gen2 compatible cable (1.0 m, 100W, 10 Gbps) for the upstream port.
*Only ports with a charging mark are compatible for charging.
*The data transfer port does not support charging or video output.
*macOS does not support Multi-Stream Transport (MST).
*If you want to adjust the output of each available port, please download and set up the Anker Dock Manager app on your computer. (Using the Anker Dock Manager makes it easy to update the docking station's firmware and troubleshoot problems.) For detailed instructions on how to use it, please refer to the instruction manual.
*This product may become hot during use, but this is not a product defect.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/j5P113460689-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
