Spesifikasi
| Color | Black |
|---|---|
| Dimensions (mm) | Approximately 106 x 93 x 40 |
| Mass (g) | Approx. 640 (main unit only) |
| Maximum Output Power (W) | Single port: 140, 100-240V ~, 1.87A, 50-60Hz |
| Number of Ports | 6 ( USB-A x 2 , USB-C x 4 ) |
| Set Contents | Anker Prime Charger (250W, 6 Ports, GaN), power cord (1.5m), instruction manual, customer support |
| Warranty Period | 24-month warranty + 6 months (after registering with Anker) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultra-high output design with a maximum total output of 250W: Achieves a maximum total output of 250W and a maximum output of 140W per port. It can fast charge up to six devices simultaneously, including two MacBook Pros, making it an ideal fast charger for engineers and creators.
Keep your desk tidy with this one device: Equipped with two USB-A ports and four USB-C ports, it allows you to consolidate and organize all your charging accessories on your desk.
Fast charging with up to 140W output from a single port: The USB-C port with USB PD support has a maximum output of 140W from a single port, allowing you to charge a 16-inch MacBook Pro to 50% in just 25 minutes (charging time according to Anker research. 140W output is only available when using the USB-C1 port).
Equipped with a switchable display: You can check and adjust the output status from each USB port in real time.
Supports clock display: Equipped with three different clock display patterns, there is no need to install an additional clock on your desk (Wi-Fi connection and dedicated app integration are required to use the clock function).
Choose from four charging output modes: Use the dial on the side of the device to select from four charging modes. You can customize the output pattern to suit the connected device.
Anker's proprietary GaNPrime technology: This GaN-powered charger has evolved from the previous series, achieving ultra-high power output and compact size, while also optimizing charging distribution across multiple ports and improving safety.
*The product name printed on the product, instruction manual, and packaging is "Anker Prime Charger (250W, 6 Ports, GaNPrime)," but it is the same product as the "Anker Prime Charger (250W, 6 Ports, GaN)."
*The 22.5W output of the USB-A port is only compatible with Huawei devices.
*・If you play while charging the Steam Deck, the charging time may increase significantly.
*When charging your MacBook, a plug icon may appear on the battery icon, but charging will return to normal after about one minute.
*When charging the Nintendo Switch, charging in TV mode is not supported.
*When connected to an iPhone 8 or later, 9V fast charging will automatically begin regardless of the number of times the charging sound is heard.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. There is no difference in the product itself.
*When using Super Fast Charging 2.0 with the Galaxy S23+ / Galaxy S23 Ultra, please use a USB-C & USB-C cable that supports USB 3.1 or higher (eMarker).
Keep your desk tidy with this one device: Equipped with two USB-A ports and four USB-C ports, it allows you to consolidate and organize all your charging accessories on your desk.
Fast charging with up to 140W output from a single port: The USB-C port with USB PD support has a maximum output of 140W from a single port, allowing you to charge a 16-inch MacBook Pro to 50% in just 25 minutes (charging time according to Anker research. 140W output is only available when using the USB-C1 port).
Equipped with a switchable display: You can check and adjust the output status from each USB port in real time.
Supports clock display: Equipped with three different clock display patterns, there is no need to install an additional clock on your desk (Wi-Fi connection and dedicated app integration are required to use the clock function).
Choose from four charging output modes: Use the dial on the side of the device to select from four charging modes. You can customize the output pattern to suit the connected device.
Anker's proprietary GaNPrime technology: This GaN-powered charger has evolved from the previous series, achieving ultra-high power output and compact size, while also optimizing charging distribution across multiple ports and improving safety.
*The product name printed on the product, instruction manual, and packaging is "Anker Prime Charger (250W, 6 Ports, GaNPrime)," but it is the same product as the "Anker Prime Charger (250W, 6 Ports, GaN)."
*The 22.5W output of the USB-A port is only compatible with Huawei devices.
*・If you play while charging the Steam Deck, the charging time may increase significantly.
*When charging your MacBook, a plug icon may appear on the battery icon, but charging will return to normal after about one minute.
*When charging the Nintendo Switch, charging in TV mode is not supported.
*When connected to an iPhone 8 or later, 9V fast charging will automatically begin regardless of the number of times the charging sound is heard.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. There is no difference in the product itself.
*When using Super Fast Charging 2.0 with the Galaxy S23+ / Galaxy S23 Ultra, please use a USB-C & USB-C cable that supports USB 3.1 or higher (eMarker).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/idP113460661-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
