Anker Anker Prime Charger (200W, 6 Ports, GaN)

Sebelum PPN:
Rp2.599.900
Spesifikasi
ColorSilver
Dimensions (mm)Approximately 112x76x35
Mass (g)Approx. 567 (body only)
Set ContentsAnker Prime Charger (200W, 6 Ports, GaN), power cord (1.5m), instruction manual, customer support
USB Port Number6
Warranty Period24-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anker Prime: Anker's best-ever charger series, designed to meet a wide range of charging needs and suit a variety of scenarios and applications.
Ultra-high output of up to 200W: Equipped with two USB-A ports and four USB-C ports, it supports a total high output of up to 200W. You can charge your MacBook Pro, iPhone 15, and AirPods with just this one device.
Keep your desk tidy with this one device: Equipped with ports, it can charge six devices simultaneously. Since you don't need a charger for each device, you can consolidate all the charging on your desk into one device.
Fast charge two laptops at the same time: With a total output of up to 200W and a maximum of 100W per port, you can fast charge two MacBook Pros at the same time.
Further improving safety: In addition to the conventional multiple protection system, ActiveShield TM 3.0 provides further safety. It constantly measures and controls the temperature to protect your equipment 24 hours a day.
Wide range of compatible devices: Supports up to 100W output when using a single USB-C port. Since it is compatible with a wide range of devices, you can consolidate your charging environment into one device and keep your desk neat and tidy.
*If you use both USB-C ports at the same time, please use the left USB-C port to charge your PC.
*If you play while charging the Steam Deck, charging time may increase significantly.
*When charging your MacBook, a plug icon may appear on the battery icon, but charging will return to normal after about one minute.
*Please use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*When charging the Nintendo Switch, charging in TV mode is not supported.
*When connected to an iPhone 8 or later, 9V fast charging will automatically start regardless of the number of times the charging sound is heard.
*If you want to use Super Fast Charging 2.0 with the Galaxy S23+ / Galaxy S23 Ultra, please use a USB-C & USB-C cable that supports USB 3.1 or higher (eMarker).
*The 22.5W output from the USB-A port is only compatible with Huawei devices.

Ulasan Produk

Tidak ada ulasan