Spesifikasi
| Color | White |
|---|---|
| Dimensions (mm) | Approx. 38 x 29 x 66 (excluding plug part) |
| Input | 100-240V~ 1.8A 50-60Hz |
| Mass (g) | About 130 |
| Number of Ports | 3 |
| Set Contents | Anker PowerPort III 3-Port 65W Pod, instruction manual, 18 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Charge 3 devices at the same time: Charge a wide variety of devices at once, including smartphones, tablets, MacBooks, and Windows laptops that support USB PD. Equipped with two USB-C ports equipped with PowerIQ 3.0 (Gen 2) and a USB-A port equipped with Anker's proprietary PowerIQ technology. The total maximum output when using 3 ports is 65W, which is high output. There is no need to carry a different charger for each device.
Maximum total output when using 3 ports is 64W
Fast charging: When using two USB-C ports that support USB PD, fast charging is possible with an output of up to 45W & 20W. When using two USB-C ports and a USB-A port simultaneously, a wide range of devices can be charged at three times at the same time with an output of up to 40W & 12W & 12W.
Compact and easy to carry: The compact size is about 55% smaller than a typical charger with 60W output or more. It has a foldable plug, so you can easily carry it anywhere.
Adopts proprietary technology "Anker GaN II": GaN (gallium nitride) USB charger has evolved to the second generation. By innovating the power supply IC and circuit design, we have increased the switching frequency and reduced the size of electronic components, and implemented heat and EMI (noise) countermeasures to achieve a smaller and lighter design while meeting strict safety standards.
*Cable sold separately.
*This product is compatible with the 16-inch MacBook Pro, but charging speed is slower than with the included charger.
*This product does not have a mobile battery function.
*Android is a trademark or registered trademark of Google LLC.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
*Please note that product specifications may be changed without notice.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead.
*This product may become hot if a high load continues, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to stay below the upper limit temperature specified by the international safety standard IEC 62368-1, so there is no safety issue.
Maximum total output when using 3 ports is 64W
Fast charging: When using two USB-C ports that support USB PD, fast charging is possible with an output of up to 45W & 20W. When using two USB-C ports and a USB-A port simultaneously, a wide range of devices can be charged at three times at the same time with an output of up to 40W & 12W & 12W.
Compact and easy to carry: The compact size is about 55% smaller than a typical charger with 60W output or more. It has a foldable plug, so you can easily carry it anywhere.
Adopts proprietary technology "Anker GaN II": GaN (gallium nitride) USB charger has evolved to the second generation. By innovating the power supply IC and circuit design, we have increased the switching frequency and reduced the size of electronic components, and implemented heat and EMI (noise) countermeasures to achieve a smaller and lighter design while meeting strict safety standards.
*Cable sold separately.
*This product is compatible with the 16-inch MacBook Pro, but charging speed is slower than with the included charger.
*This product does not have a mobile battery function.
*Android is a trademark or registered trademark of Google LLC.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
*Please note that product specifications may be changed without notice.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead.
*This product may become hot if a high load continues, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to stay below the upper limit temperature specified by the international safety standard IEC 62368-1, so there is no safety issue.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
