Spesifikasi
| Color | Black |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | Approx. 38 x 29 x 66 (excluding plug part) |
| Included Accessories | Instruction manual |
| Input Voltage (V) | 100~240(50/60Hz)1.8A |
| Mass (g) | About 130 |
| Maximum Output Power (W) | total 64 |
| Number of Ports | 3 |
| Port | [Output] USB-C x 2/USB-A |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Warranty Period | 18 months warranty + 6 months (after Anker membership registration) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
There is only one charger: USB Power Delivery (USB PD) with 65W output that can quickly charge a wide range of devices from smartphones to laptops. No need to carry different chargers for each device you use. Simultaneous charging of 3 devices: When using two USB-C ports that support USB PD, rapid charging with a maximum output of 45W & 20W is possible. When using two USB-C ports and a USB-A port, you can charge a wide range of devices at the same time with a maximum output of 40W & 12W & 12W. Ultra-compact design: Compact size about 55% smaller than general 60W output or higher chargers. With a foldable plug, you can easily carry it anywhere. Proprietary technology "Anker GaN II" adopted: After about 2 years of research and development, the USB charger equipped with GaN (gallium nitride) has evolved into the second generation. Anker's proprietary technology that brings out the power of GaN material by revolutionizing power supply IC and circuit design. The switching frequency has been doubled compared to the manufacturer to reduce the size of electronic components, and the heat and EMI (noise) that occur as harmful effects of high frequency have been eliminated by optimizing the three-dimensional arrangement of internal substrate components and circuit structure (PCBA 3D stacking). As a result, we succeeded in further miniaturization while meeting strict safety standards. Wide range of compatible models: Equipped with Anker's proprietary PowerIQ 3.0 (Gen2). While further enhancing compatibility with USB Power Delivery, it also supports charging standards such as Qualcomm Quick Charge. You can charge a wide range of devices at full speed, including Apple products such as iPhone, iPad, MacBook, and Apple Watch. Complies with international safety standards: Complies with the international safety standard IEC 62368-1. You can use it safely for a long time with Anker's unique multiple protection system such as overvoltage protection, short circuit prevention of electronic circuits, and temperature control.
*Cables are sold separately. *This product is compatible with the 16-inch MacBook Pro, but the charging speed is slower than the included charger. * This product does not have a mobile battery function. *Android is a trademark or registered trademark of Google LLC. *Product packaging is subject to change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. In addition, there is no difference in the product itself. *Please note that product specifications are subject to change without notice. * If liquid with high alcohol concentration adheres for a long time, wrinkles may occur on the surface of the product. When cleaning, please refrain from using disinfectant wet wipes, etc., and use a dry cloth. *Please do not touch this product while it is charging as it may become hot if the high load continues. Even if the maximum temperature is reached, there is no safety problem because it is designed to be below the upper limit temperature specified by the international safety standard IEC 62368-1.
*Cables are sold separately. *This product is compatible with the 16-inch MacBook Pro, but the charging speed is slower than the included charger. * This product does not have a mobile battery function. *Android is a trademark or registered trademark of Google LLC. *Product packaging is subject to change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. In addition, there is no difference in the product itself. *Please note that product specifications are subject to change without notice. * If liquid with high alcohol concentration adheres for a long time, wrinkles may occur on the surface of the product. When cleaning, please refrain from using disinfectant wet wipes, etc., and use a dry cloth. *Please do not touch this product while it is charging as it may become hot if the high load continues. Even if the maximum temperature is reached, there is no safety problem because it is designed to be below the upper limit temperature specified by the international safety standard IEC 62368-1.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
