Anker Anker PowerLine II Lightning Cable 0.3m

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)0.3(1ft) (Measured including the terminal part.)
Cable Typedurability
ColorWhite
Maximum Data Transfer Rate (Mbps) (Theoretical)Up to 480
Output Rating (W)12
Rated Output Current (A)2.4
Rated Output Voltage (V)5
Set ContentsAnker PowerLine II Lightning Cable, 18 months warranty + 6 months (after Anker membership registration), customer support
Standard to ConformApple MFi Certified
Suitable ModelsiPhone 13/13 mini/13 Pro/13 Pro Max/iPhone 12/12 mini/12 Pro/12 Pro Max/11/11 Pro/11 Pro Max/SE (2nd generation)/XS/XS Max/XR/X/8/8 Plus and others- iPad- iPad Air/Air 2- iPad mini/mini 2/mini 3/mini 4/mini 5- AirPods/iPod
suitable usageCharging Apple products, data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The numbers show its strength: It is more than 12 times more durable than a regular cable and has passed rigorous bending tests of more than 12,000 times. It is also durable enough to lift a weight of more than 80 kg. It protects the wire inside the cable from breakage, so you can charge with peace of mind.
Experience even higher quality: In addition to being Apple MFi certified, it has undergone rigorous quality testing by the manufacturer, so you can be sure your Apple products will charge safely and at full speed.
Premium comfort: Made from high-quality, pleasant-to-the-touch materials and with an ergonomic design, this cable is easier to use than ever before.
*Not compatible with the USB-C power adapter included with the iPad (9th generation) / iPad (8th generation).

Ulasan Produk

Tidak ada ulasan