Anker Anker PowerLine II 3-in-1 Cable 0.9m

Sebelum PPN:
Rp459.900
Spesifikasi
ColorWhite
Connector ShapeMicro USB, USB-C, Lightning USB Cables
Length (m)0.9
Warranty Period18 months warranty + 6 months (after Anker member registration)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 IN 1: 3 different terminals gathered in one cable. By combining Micro USB, USB-C and Lightning USB cables into one high-quality cable, you can carry it more easily without tangling cables. Built to Last: The first generation of PowerLine was 5x more durable than standard cables, and PowerLine II is even more durable. It has passed a bending test of 12,000 times, achieving durability that is more than 12 times higher than general cables. Supports rapid charging: Supports high output of up to 2.4A for Lightning & Micro-USB devices and up to 3A for USB-C devices, allowing you to quickly charge various devices. Safe and full-speed charging: PowerLine II is MFi certified, which is a proof of Apple's approval, so you can use it with confidence. It can also be used to charge other androids and PCs. Please check separately for compatible models.
*Please note that product specifications are subject to change without notice. *It does not support the USB-C power adapter that comes with the iPad (9th generation) / iPad (8th generation).

Ulasan Produk

Tidak ada ulasan