Anker Anker PowerCore Fusion 5000

Sebelum PPN:
Rp679.900
Spesifikasi
ColorBlack
Dimensions (mm)About 72 x 70 x 31
Input[When using AC] 100-240V=0.5A | [When using Micro USB] 5V=2.1A
Mass (g)About 189
OutputWhen using AC: 5V=2.1A (Maximum 2.1A for each port) | When using mobile battery: 5V=3A (Maximum 3A for each port)
Set ContentsAnker PowerCore Fusion 5000, Micro USB cable, 18 months warranty + 6 months (after Anker member registration), instruction manual
USB Port Number3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hybrid type with 2 functions in 1: Anker PowerCore Fusion combines the convenience of a USB rapid charger and a mobile battery. It is a highly versatile product that takes advantage of each feature. Full-speed charging technology: Anker's proprietary PowerIQ and VoltageBoost technology enables full-speed charging of smartphones, tablets, GPS-equipped devices, game consoles, and other USB-connected devices. It is foldable and convenient to carry. It's about the same size as a credit card. There is no need to carry both a mobile battery and a charger. High compatibility: Anker's proprietary PowerIQ and VoltageBoost allow you to charge any USB device at full speed. (Qualcomm Quick Charge is not installed) At home or on the go: You can charge the Anker PowerCore Fusion and other devices from the outlet. First charge your device, then start charging the Anker PowerCore Fusion main unit. If you take it out as it is, you can fully charge the iPhone 11 Pro about once and other smartphones more than once even when you are on the go. Half the load: No need to carry around extra chargers or cables when traveling or business trips. All you need is an Anker PowerCore Fusion and a charging cable for your device.
*The operating temperature of this product is approximately 0°C to 40°C. Please refrain from using in places where the operating temperature is exceeded, such as where an electric heating vest generates heat. * When charging this product, please disconnect it from other devices or press the button. Charging will start after 30 seconds. *The LED lamp will turn off 10 seconds after disconnecting the cable or unplugging it from the outlet. *Please prepare a charger that can output 5V = 2A or more to charge the product normally. * Lightning USB cable and USB-C cable are not included. *Please note that product specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan