Spesifikasi
| Battery Capacity (mAh) | 10000 |
|---|---|
| Color | Black |
| Dimensions (mm) | Approximately 107 x 52 x 27 |
| Input | USB-C input: 5V=3A / 9V=2A |
| Mass (g) | About 194 |
| Maximum Output Power (W) | Up to 25W (when charging with a single USB-C port) | Up to 15W (when charging 2 ports simultaneously) |
| Output | USB-C Output: 5V=3A / 9V=2.78A | USB-C PPS Output: 3.3-6V=3A / 3.3-11V=2.78A (Max 25W) | USB-A Output: 5V=3A / 9V=2A / 12V=1.5A | USB-A Protocol Output: 4.5V=5A / 5V=4.5A |
| Recharging Time (hour) | 2.8 *When using a PD compatible charger with 18W output and a USB-C & USB-C cable |
| Set Contents | Anker PowerCore 10000 PD Redux 25W, USB-C & USB-C cable (Micro USB cable and Lightning cable sold separately), strap, instruction manual, 18 months warranty + 6 months (after Anker membership registration) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fast charging for smartphones: Full speed charging is possible for iPhone 14 series and Galaxy S22 series. It can be charged up to 3 times faster than a general 5W output mobile battery. (*Please use the Lightning cable sold separately to charge Lightning compatible devices) Compact size with large capacity: Anker PowerCore 10000 PD Redux 25W is surprisingly slim and lightweight for its capacity. It can charge a smartphone about twice and a tablet device about once. The design fits comfortably in the palm of your hand or in your pocket, making it ideal for carrying around. Wide range of charging options: Supports the PPS standard, which is an option for USB PD. Full speed charging is possible for almost all devices including Galaxy S21. Equipped with a low current mode, it can charge small electronic devices such as earphones and wearable devices with the optimum current. Equipped with a low current mode: A low current mode is also installed, so you can charge small electronic devices such as earphones and wearable devices with an appropriate current. Press the power button twice and the LED display will turn green to activate low current mode. Unrivaled quality: The Anker PowerCore 10000 PD Redux 25W is designed and built with premium materials and features a polymer battery for durability. High-quality design: Smooth matte material and a chic blue LED light that allows you to check the remaining battery level. From the internal structure to the design, it is a compact mobile battery with premium specifications.
*This product supports charging the Nintendo Switch itself, but it cannot charge the Nintendo Switch connected via HDMI. * Rapid charging is possible in 2.8 hours when using a USB PD compatible charger (sold separately) and the included cable. It takes about 4.8 hours when charging with a USB-A charger (sold separately) and USB-C & USB-A cables (sold separately). *This product does not support charging via a notebook PC. *When charging the iPad, make sure that 2 or more LED lights of this product are lit. Charging speed may be insufficient. * Please remove the USB-C & Lightning cable while not using this product. *Please note that product specifications are subject to change without notice. * Although it is described as "Anker PowerCore 10000 Redux" in the package, product, and instruction manual, please rest assured that it will be "Anker PowerCore 10000 PD Redux 25W".
*This product supports charging the Nintendo Switch itself, but it cannot charge the Nintendo Switch connected via HDMI. * Rapid charging is possible in 2.8 hours when using a USB PD compatible charger (sold separately) and the included cable. It takes about 4.8 hours when charging with a USB-A charger (sold separately) and USB-C & USB-A cables (sold separately). *This product does not support charging via a notebook PC. *When charging the iPad, make sure that 2 or more LED lights of this product are lit. Charging speed may be insufficient. * Please remove the USB-C & Lightning cable while not using this product. *Please note that product specifications are subject to change without notice. * Although it is described as "Anker PowerCore 10000 Redux" in the package, product, and instruction manual, please rest assured that it will be "Anker PowerCore 10000 PD Redux 25W".
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
