Anker Anker Power Bank (20000mAh, 87W, Built-In USB-C Cable)

Sebelum PPN:
Rp749.900
Spesifikasi
Capacity (mAH)20,000
Charging Time (hour)1.5
Compatible DevicesiPhone, Samsung Smartphone, MacBook Pro 14-inch, MacBook Air
Input Power (W)65
Maximum Output Power (W)87
Number of Ports3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable ultra-large capacity: With an ultra-large capacity of 20,000mAh, it can fully charge an iPhone 15 approximately four times or a Galaxy S24 more than three times.
With an integrated cable, your luggage will be neat and tidy: The integrated USB-C cable allows you to charge your devices anytime, anywhere, even when you're out and about. No need to worry about forgetting your cable.
Fast charging up to 87W in total: The USB-C port compatible with USB PD supports high output of up to 65W, allowing you to charge not only the iPhone 15 series and tablet devices, but also laptops.
Fast charging of the battery itself: The battery itself can be charged at up to 65W via the built-in USB-C cable or USB-C port.
Excellent durability: The cable is durable enough to withstand approximately 10,000 bends, protecting the wires inside the cable from breakage and allowing you to charge with peace of mind. (Anker research)
*To use fast charging on the battery with a maximum input of 65W, a charger (sold separately) that supports an output of 65W or more is required.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
*To fast charge this product via the USB-C port, a USB-C & USB-C cable that supports Max 100W output (sold separately) is required.
*Do not use as a power source for heated vests, air-conditioned clothing, etc.
*Do not use the device while it is in your pocket or in direct contact with your skin or clothing.

Ulasan Produk

Tidak ada ulasan