Spesifikasi
| Battery Capacity (mAh) | 20000 |
|---|---|
| Cable Length (mm) | About 205 |
| Color | Purple |
| Dimensions (mm) | Approximately 153 x 71 x 28 |
| Input | USB-C: 5V=3A/ 9V=3A / 15V=2A / 20V=1.5A (Max. 30W) |
| Mass (g) | About 462 |
| Number of Ports | 3 (USB-Cx2,USB-Ax1) |
| Output | USB-C: 5V = 3A / 9V = 3A / 10V = 2.25A / 12V = 1.5A / 15V = 2A / 20V = 1.5A (max. 30W); USB-A: 5V = 3A / 9V = 2A / 12V = 1.5A (Max 18W); Total output: Max 24W |
| Set Contents | Anker Power Bank (20000mAh, 30W), USB-C & USB-C Cable, Strap, Quick Start Guide, Customer Support |
| Warranty Period | 18-month warranty + 6 months (after registering with Anker) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Reliable ultra-large capacity: With an ultra-large capacity of 20,000mAh, it can fully charge an iPhone 15 approximately four times or a Galaxy S24 more than three times.
Comes with a cable that can be used as a strap: The included cable can be stored in the included strap. Since it can be attached to the battery body and carried around, there is no need to worry about forgetting the cable when you are out and about. Rapid charging of the battery body: The battery body can be input with 30W, allowing it to be recharged approximately twice as fast as conventional mobile batteries. (Compared to conventional mobile batteries that support 20W input)
Durable cable: The included cable is designed to be highly durable and can withstand bending approximately 10,000 times. (According to Anker)
Up to 30W fast charging: Supports USB PD and can output up to 30W, allowing fast charging of the iPhone 15 series. Charges up to 3 times faster than a typical 5W output charger. *Compared to charging an iPhone 15 from 0% to 30% with a typical 5W output charger (according to Anker).
*The strap included with this product is for use only with the included cable. It is not compatible with other cables.
*When inserting the included cable into the included strap, be sure to push it all the way in until you hear a click to prevent it from falling out.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
*The 22.5W output of the USB-A port/USB-C port is only compatible with Huawei devices. For non-Huawei devices, the USB-A port has a MAX output of 18W, and the USB-C port has a MAX output of 30W.
*When using the USB-A port to charge small electronic devices such as earphones, we recommend using low current mode. You can switch to low current mode by pressing the button on the mobile battery twice. When using the USB-C port, it will automatically switch to low current mode.
* Only USB-C ports are supported for charging the mobile battery. Pass-through charging is not supported.
*The load capacity of the strap included with this product is approximately 5kg. Please be careful when using the strap during exercise such as running as there is a risk of it falling off.
Comes with a cable that can be used as a strap: The included cable can be stored in the included strap. Since it can be attached to the battery body and carried around, there is no need to worry about forgetting the cable when you are out and about. Rapid charging of the battery body: The battery body can be input with 30W, allowing it to be recharged approximately twice as fast as conventional mobile batteries. (Compared to conventional mobile batteries that support 20W input)
Durable cable: The included cable is designed to be highly durable and can withstand bending approximately 10,000 times. (According to Anker)
Up to 30W fast charging: Supports USB PD and can output up to 30W, allowing fast charging of the iPhone 15 series. Charges up to 3 times faster than a typical 5W output charger. *Compared to charging an iPhone 15 from 0% to 30% with a typical 5W output charger (according to Anker).
*The strap included with this product is for use only with the included cable. It is not compatible with other cables.
*When inserting the included cable into the included strap, be sure to push it all the way in until you hear a click to prevent it from falling out.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
*The 22.5W output of the USB-A port/USB-C port is only compatible with Huawei devices. For non-Huawei devices, the USB-A port has a MAX output of 18W, and the USB-C port has a MAX output of 30W.
*When using the USB-A port to charge small electronic devices such as earphones, we recommend using low current mode. You can switch to low current mode by pressing the button on the mobile battery twice. When using the USB-C port, it will automatically switch to low current mode.
* Only USB-C ports are supported for charging the mobile battery. Pass-through charging is not supported.
*The load capacity of the strap included with this product is approximately 5kg. Please be careful when using the strap during exercise such as running as there is a risk of it falling off.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1xP113460069-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
