Spesifikasi
| Battery Capacity (mAh) | 10000 |
|---|---|
| Cable Length (cm) | About 25 |
| Dimensions (mm) | Approximately 151x71x16 |
| Input | (USB-C)5V = 3A / 9V = 2.22A (Max 20W) |
| Mass (g) | About 260 |
| Output | [USB-A] 5V = 3A / 9V = 2A / 10V = 2.25A (Max 22.5W), [USB-C] 5V = 3A / 9V = 2.22A / 10V = 2.25A (Max 22.5W), [Total] 5V = 3A (Max 15W) |
| Set Contents | Anker Power Bank (10000mAh, 22.5W, 2 Ports), USB-C & USB-C Cable, Strap, Quick Start Guide, Customer Support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact size and reliable large capacity: With a compact size and a large capacity of 10,000mAh, it can charge an iPhone 15 approximately twice or a Galaxy S24 approximately 1.8 times. It is ideal for carrying around for work, travel, or other occasions.
Comes with a cable that can be used as a strap: The included cable can be stored in the included strap. Since it can be attached to the battery body and carried around, you don't have to worry about forgetting the cable when you're out and about.
Fast charging for iPhone 15: Supports USB PD and provides up to 22.5W output, allowing fast charging for the iPhone 15 series.
Check remaining charge at a glance: The device is equipped with a display on its surface, allowing you to check the remaining battery charge in real time at a glance.
Durable cable: The included cable is designed to withstand approximately 10,000 bends (according to Anker).
*The strap included with this product is for use with the included cable only. It is not compatible with other cables.
* To prevent the included cable from falling out, when inserting it into the included strap, be sure to push it all the way in until you hear a click.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
* The 22.5W output from the USB-A port and USB-C port is only compatible with Huawei devices. For non-Huawei devices, the USB-A port has a maximum output of 18W, and the USB-C port has a maximum output of 20W. When using multiple ports, the total output is a maximum of 15W.
*When using the USB-A port to charge small electronic devices such as earphones, we recommend using low current mode. You can switch to low current mode by pressing the button on the power bank twice. When using the USB-C port, the power bank will automatically switch to low current mode.
*The mobile battery can only be charged via the USB-C port. Pass-through charging is not supported.
*The weight capacity of the strap included with this product is approximately 5 kg. Please be careful when using the strap while running or other exercise as there is a risk of it falling off.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. There is no difference in the product itself.
*Please note that product specifications may be changed without notice.
Comes with a cable that can be used as a strap: The included cable can be stored in the included strap. Since it can be attached to the battery body and carried around, you don't have to worry about forgetting the cable when you're out and about.
Fast charging for iPhone 15: Supports USB PD and provides up to 22.5W output, allowing fast charging for the iPhone 15 series.
Check remaining charge at a glance: The device is equipped with a display on its surface, allowing you to check the remaining battery charge in real time at a glance.
Durable cable: The included cable is designed to withstand approximately 10,000 bends (according to Anker).
*The strap included with this product is for use with the included cable only. It is not compatible with other cables.
* To prevent the included cable from falling out, when inserting it into the included strap, be sure to push it all the way in until you hear a click.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
* The 22.5W output from the USB-A port and USB-C port is only compatible with Huawei devices. For non-Huawei devices, the USB-A port has a maximum output of 18W, and the USB-C port has a maximum output of 20W. When using multiple ports, the total output is a maximum of 15W.
*When using the USB-A port to charge small electronic devices such as earphones, we recommend using low current mode. You can switch to low current mode by pressing the button on the power bank twice. When using the USB-C port, the power bank will automatically switch to low current mode.
*The mobile battery can only be charged via the USB-C port. Pass-through charging is not supported.
*The weight capacity of the strap included with this product is approximately 5 kg. Please be careful when using the strap while running or other exercise as there is a risk of it falling off.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. There is no difference in the product itself.
*Please note that product specifications may be changed without notice.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rcP113459984-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
