Anker Anker Power Bank (10000mAh, 22.5W)

Sebelum PPN:
Rp659.900
Spesifikasi
Battery Capacity (mAh)10000
Dimensions (mm)Approximately 114 x 71 x 16
InputUSB-C :5V=3A/ 9V=2.22A (MAX 20W)
Mass (g)About 200
Number of Ports3 (USB-Cx2,USB-Ax1)
OutputUSB-C: 5V = 3A / 9V = 2.22A / 10V = 2.25A (MAX 22.5W), USB-A output: 5V = 3A / 9V = 2A / 10V = 2.25A (MAX 22.5W)
Set ContentsAnker Power Bank (10000mAh, 22.5W), USB-C & USB-C Cable, Strap, Quick Start Guide, Customer Support
Warranty Period18-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long-awaited next-generation model of the popular product: The next-generation model of the best-selling mobile battery "Anker PowerCore 10000", which has sold over 6 million units worldwide, the highest number in Anker's history. This mobile battery has evolved in three areas: [output], [slim design], and [installed ports].
Compact size and reliable large capacity: Despite its compact size, it has a large capacity of 10,000mAh, which can charge an iPhone 15 approximately twice or a Galaxy S24 approximately 1.8 times.
The world's thinnest class slim design: With a thickness of approximately 16mm, thinner than the diameter of a 1 yen coin, it can fit into the small pocket of a pouch or bag (*As of February 2024, for a 10,000mAh, 3-port mobile battery with two USB-C ports, according to Anker research).
Comes with a cable that can be used as a strap: The included USB-C & USB-C cable can be stored and used as a strap for the first time. No need to prepare a separate cable when carrying it around.
Up to 22.5W fast charging: With a maximum output of 22.5W, it is possible to fast charge various devices including smartphones. In addition, it is equipped with two input/output USB-C ports, and when combined with the USB-A port, it can charge three devices simultaneously.
Check remaining charge at a glance: The device is equipped with a display, allowing you to check the remaining battery charge in real time at a glance.
*The strap included with this product is for use only with the included cable. It is not compatible with other cables.
*When inserting the included cable into the included strap, be sure to push it all the way in until you hear a click to prevent it from falling out.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
*The 22.5W output of the USB-A port/USB-C port is only compatible with Huawei devices. For devices other than Huawei devices, the USB-A port has a maximum output of 18W, and the USB-C port has a maximum output of 20W.
*When using multiple ports, the maximum total output is 15W.
*When using the USB-A port to charge small electronic devices such as earphones, we recommend using low current mode. You can switch to low current mode by pressing the button on the mobile battery twice. When using the USB-C port, it will automatically switch to low current mode.
* Charging the mobile battery unit is only possible via the USB-C port.
*Pass-through charging is not supported.
*The load capacity of the strap included with this product is approximately 5kg. Please be careful when using the strap during exercise such as running as there is a risk of it falling off.
*Do not use as a power source for heated vests, air-conditioned clothing, etc.
*Do not use the device while it is in your pocket or in direct contact with your skin or clothing.

Ulasan Produk

Tidak ada ulasan