Anker Anker Power Bank (10000mAh, 22.5W)

Sebelum PPN:
Rp659.900
Spesifikasi
Battery Capacity (mAh)10000
ContentAnker Power Bank (10000mAh, 22.5W), USB-C & USB-C cable, strap, quick start guide, 18-month warranty + 6-month warranty (after registering as an Anker Japan official website member), customer support
Dimensions (mm)Approximately 114 x 71 x 16
InputUSB-C input: 5V=3A / 9V=2.22A (MAX 20W)
Mass (g)About 200
OutputUSB-C output: 5V = 3A / 9V = 2.22A / 10V = 2.25A (MAX 22.5W); USB-A output: 5V = 3A / 9V = 2A / 10V = 2.25A (MAX 22.5W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An evolved model of a popular product: This product is the next generation model of the popular product "Anker PowerCore 10000", which has sold over 6 million units worldwide, and is a mobile battery that has evolved in three areas: output, slim design, and port design.
Compact size and reliable large capacity: Despite its compact size, it has a large capacity of 10,000mAh, which can charge an iPhone 15 approximately twice or a Galaxy S24 approximately 1.8 times.
The world's thinnest class slim design: With a thickness of approximately 16mm, thinner than the diameter of a 1 yen coin, it can fit into the small pocket of a pouch or bag (*As of February 2024, for a 10,000mAh, 3-port mobile battery with two USB-C ports, according to Anker research).
The included cable can be stored in the included strap: The included cable can be stored in the included strap and attached to the battery body for easy carrying, so you don't have to worry about forgetting the cable when you're out and about.
Up to 22.5W fast charging: With a maximum output of 22.5W, it is possible to fast charge various devices including smartphones. In addition, it is equipped with two input/output USB-C ports, and when combined with the USB-A port, it can charge three devices simultaneously.
Check remaining charge at a glance: The device is equipped with a display, allowing you to check the remaining battery charge in real time at a glance.
* The strap included with this product is for use only with the included cable. It is not compatible with other cables.
*When inserting the included cable into the included strap, be sure to push it all the way in until you hear a click to prevent it from falling out.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
* The 22.5W output of the USB-A port/USB-C port is only compatible with Huawei devices. For devices other than Huawei devices, the USB-A port has a maximum output of 18W, and the USB-C port has a maximum output of 20W.
*When using multiple ports, the maximum total output is 15W.
*When using the USB-A port to charge small electronic devices such as earphones, we recommend using the low current mode. You can switch to low current mode by pressing the button on the mobile battery twice. When using the USB-C port, it will automatically switch to low current mode.
* Charging the mobile battery unit is only possible via the USB-C port.
*Pass-through charging is not supported.
* The load capacity of the strap included with this product is approximately 5kg. Please be careful when using the strap during exercise such as running as there is a risk of it falling off.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
*Please note that product specifications may be changed without notice.

Ulasan Produk

Tidak ada ulasan