Spesifikasi
| Battery Capacity (mAh) | 5000 |
|---|---|
| Dimensions (mm) | Approximately 77x37x25 |
| Input | USB-C input: 5V = 3A (MAX 15W) |
| Mass (g) | About 99 |
| Output | Lightning output: 5V = 2.4A (MAX 12W) |
| Set Contents | Anker Nano Power Bank (12W, Built-In Lightning Connector), USB-C & USB-A cable (0.6m), instruction manual, 18 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Just plug it in and charge: The foldable Lightning connector eliminates the need for cables. You can charge your iPhone anytime with just this one device.
Ultra-compact design that fits in your pocket: Ultra-compact design that fits in small bags and pockets. Ideal for carrying around when you go out.
Ultra-compact yet powerful: Ultra-compact design with 5000mAh and 12W output. Enough to charge an iPhone series approximately once.
No cables needed, stress-free: The integrated Lightning connector allows you to charge without cables. You can comfortably operate your smartphone while charging.
MFi Certified: Apple MFi certified to safely charge your Lightning devices.
Keep your case: You can use it without removing your iPhone case.
Not compatible with cases where the bottom part is thicker than 5mm.
*When charging an iPhone, use the Lightning terminal, and when charging this product, use the USB-C port.
*Not compatible with cases with a bottom thickness of more than 5 mm or a cable hole width of less than 13 mm.
*The Lightning terminal of this product is foldable, so we recommend holding the iPhone in your hand while charging to ensure a stable connection.
*Output (MAX) is 12W.
*C port is for input only.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. There is no difference in the product itself.
*Due to the battery capacity of 5000mAh, it will be possible to fully charge an iPhone 14/14 Plus/14 Pro/14 Pro Max/13/iPhone 13 Pro/13 Pro Max less than once (according to Anker).
Ultra-compact design that fits in your pocket: Ultra-compact design that fits in small bags and pockets. Ideal for carrying around when you go out.
Ultra-compact yet powerful: Ultra-compact design with 5000mAh and 12W output. Enough to charge an iPhone series approximately once.
No cables needed, stress-free: The integrated Lightning connector allows you to charge without cables. You can comfortably operate your smartphone while charging.
MFi Certified: Apple MFi certified to safely charge your Lightning devices.
Keep your case: You can use it without removing your iPhone case.
Not compatible with cases where the bottom part is thicker than 5mm.
*When charging an iPhone, use the Lightning terminal, and when charging this product, use the USB-C port.
*Not compatible with cases with a bottom thickness of more than 5 mm or a cable hole width of less than 13 mm.
*The Lightning terminal of this product is foldable, so we recommend holding the iPhone in your hand while charging to ensure a stable connection.
*Output (MAX) is 12W.
*C port is for input only.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. There is no difference in the product itself.
*Due to the battery capacity of 5000mAh, it will be possible to fully charge an iPhone 14/14 Plus/14 Pro/14 Pro Max/13/iPhone 13 Pro/13 Pro Max less than once (according to Anker).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20White/onP113459887-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
