Anker Anker Nano II 65W

Sebelum PPN:
Rp889.900
Spesifikasi
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)Approximately 44 x 42 x 36
Included AccessoriesInstruction manual
Input Voltage (V)100-240(50/60Hz)2.1A
Mass (g)About 112
Maximum Output Power (W)65
Number of Ports1
Output5.0V: 3.0A / 9.0V: 3.0A / 15.0V: 3.0A / 20.0V: 3.25A (Maximum 65W)
Port[Output] USB-C
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period18 months warranty + 6 months (after Anker membership registration)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is only one charger: USB Power Delivery (PD) compatible 65W output, allowing you to quickly charge a wide range of devices from smartphones to laptops. No need to carry different chargers for each device you use. A MacBook Pro (13-inch, M1, 2020) can be fully charged in just 2 hours and 20 minutes. (Anker research) Rapid charging for iPhones and Android smartphones: Charges up to 3 times faster than a typical 5W output charger (comparison when iPhone 13 is charged from 0% to 50%). It also supports USB Power Delivery, and full speed charging to PD compatible smartphones such as Galaxy S21 is also possible. For a smart business style: The ultra-compact design fits in the palm of your hand and can be stored smoothly in your bag or pocket. It is convenient to carry for remote work and business trips. Can also charge Windows PC: With a maximum output of 65W, it can quickly charge not only Mac Book, but also various Windows PCs that support PD. It is much lighter and more compact than the AC adapter that comes with a typical Windows PC. Adopts proprietary technology "Anker GaN II": After about 2 years of research and development, the USB charger equipped with GaN (gallium nitride) has evolved into the second generation. Anker's proprietary technology that brings out the power of GaN material by revolutionizing power supply IC and circuit design. The switching frequency has been doubled to reduce the size of electronic components, and the heat and EMI (noise) that occur as harmful effects of high frequency have been eliminated by optimizing the three-dimensional arrangement of internal substrate components and the circuit structure (PCBA 3D stacking). I suppressed it. As a result, we succeeded in further miniaturization while meeting strict safety standards. Complies with international safety standards: Complies with the international safety standard IEC 62368-1. You can use it safely for a long time with Anker's unique multiple protection system such as overvoltage protection, short circuit prevention of electronic circuits, and temperature control. Wide range of compatible models: Equipped with Anker's proprietary PowerIQ 3.0 (Gen2). While further enhancing compatibility with USB Power Delivery, it also supports charging standards such as Qualcomm Quick Charge. You can charge a wide range of devices at full speed, including Apple products such as iPhone, iPad, MacBook, and Apple Watch. Equipped with a foldable plug: A foldable plug is used to create a compact design. It is also convenient to carry when traveling or on a business trip.
*USB quick charger is not included. *Cables are sold separately. Use the USB-C & USB-C cable to charge USB-C compatible devices, and the USB-C & Lightning cable to charge Lightning compatible devices. *This product is compatible with the 16-inch MacBook Pro, but the charging speed is slower than the included charger. * This product does not have a mobile battery function. *Android is a trademark or registered trademark of Google LLC. *Product packaging is subject to change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. In addition, there is no difference in the product itself. * If liquid with high alcohol concentration adheres for a long time, wrinkles may occur on the surface of the product. When cleaning, please refrain from using disinfectant wet wipes, etc., and use a dry cloth. *Product packaging is subject to change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. In addition, there is no difference in the product itself.

Ulasan Produk

Tidak ada ulasan