Anker Anker Nano II 65W

Sebelum PPN:
Rp889.900
Spesifikasi
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)Approximately 44 x 42 x 36
InputAC100-240V~2.1A 50-60Hz
Mass (g)About 112
Maximum Output Power (W)65
Number of PortsUSB-Cx1
Output5.0V/3.0A,9.0V/3.0A,15.0V/3.0A,20.0V/3.25A
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsMain unit, instruction manual
Warranty Period18 months warranty + 6 months (after Anker membership registration)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For charging smartphones, laptops, and tablets, this one: Equipped with a USB Power Delivery (PD) compatible 65W output, you can quickly charge a wide range of devices from smartphones to laptops. There is no need to carry a different charger for each device used. Compatible with MacBook and PD compatible Windows PC: With up to 65W output, you can quickly charge not only MacBook but also various PD compatible Windows PCs. It is much lighter and more compact than the AC adapter included with a typical Windows PC, so it can be used comfortably even in remote work at cafes and homes. Ultra-compact design: Achieves a compact size that is about 60% smaller than a general charger with 60W output or more. With a foldable plug, you can easily carry it anywhere. Adopting original technology "Anker GaN II": USB charger equipped with GaN (gallium nitride) has evolved to the second generation. By innovating the power supply IC and circuit design, the switching frequency is doubled compared to the manufacturer to reduce the size of electronic components, and heat and EMI (noise) measures are taken to further reduce the size while meeting strict safety standards. A lightweight design has been achieved. Compliant with international safety standards: Not only does it comply with the technical standards stipulated by the Electrical Appliance and Material Safety Law, but it also complies with the standards of IEC 62368-1, which is an international safety standard. Active Clamp Flyback (ACF) power supply circuit method: By adopting the ACF power supply circuit method, soft switching (power supply technology that switches when the voltage or current is zero) is realized, and the power conversion efficiency is further improved.
* Cable is sold separately. Use the USB-C & USB-C cable to charge USB-C compatible devices, and the USB-C & Lightning cable to charge Lightning compatible devices. * This product is compatible with MacBook Pro 16 inch, but the charging speed will be slower than the included charger. * This product does not have a mobile battery function. * Product packaging is subject to change without notice. Please note that the product may be delivered in a different product package depending on the time of purchase. There is no difference in the product itself. * Please note that the product specifications are subject to change without notice. * If a liquid with a high alcohol concentration adheres for a long time, wrinkles may occur on the product surface. When cleaning, please refrain from using wet wipes for disinfection and use a dry cloth. * This product may become hot when a high load continues, so please do not touch it while charging. Even if the maximum temperature is reached, there is no safety problem because the design is below the upper limit temperature set by the international safety standard IEC 62368-1.

Ulasan Produk

Tidak ada ulasan