Spesifikasi
| Color | White |
|---|---|
| Dimensions (mm) | Approximately 35 x 38 x 41 |
| Input | 100-240V 1.87A 50-60Hz |
| Mass (g) | About 68 |
| Output | 5.0V=3.0A / 9.0V=3.0A / 15.0V=3.0A / 20.0V=2.25A (Max 45W) | PPS Output: 3.3V-16.0V=3.0A / 3.3V-21.0V=2.25A (Max 45W) |
| Set Contents | Anker Nano II 45W, instruction manual, 18 months warranty + 6 months (after Anker member registration) |
| USB Port Number | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
All in one charger: 45W output with USB Power Delivery (PD), compatible with a wide range of devices from smartphones to laptops. No need to carry different chargers for each device you use. Fast charging for iPhone and Android smartphones: Charges up to 3 times faster than standard 5W output chargers (compared to iPhone 14 charging from 0% to 30 minutes). In addition, it also supports the Programmable Power Supply (PPS) standard, which is an option for PD, and can charge PPS compatible smartphones such as the Galaxy S21 at full speed. For a smart business style: With an ultra-compact design that fits in only 4 cm square, it can be stored smoothly in a bag or pocket. It is convenient to carry for remote work and business trips. Charges Windows PCs: Equipped with up to 45W output, it can charge not only MacBooks but also various PD-enabled Windows PCs. It is much lighter and more compact than the AC adapter that comes with a typical Windows PC. Adopts proprietary technology "Anker GaN II": After about 2 years of research and development, the USB charger equipped with GaN (gallium nitride) has evolved into the second generation. Anker's proprietary technology that brings out the power of GaN material by revolutionizing power supply IC and circuit design. In addition to reducing the size of electronic components by increasing the switching frequency, the heat and EMI (noise) that occur as a harmful effect of increasing the frequency are suppressed by optimizing the three-dimensional arrangement of internal substrate components and the circuit structure (PCBA 3D stacking). . As a result, we succeeded in further miniaturization while meeting strict safety standards. Conforms to international safety standards: Not only conforms to the technical standards stipulated by the Electrical Appliance and Material Safety Law, but also conforms to the international safety standard IEC 62368-1. You can use it safely for a long time with Anker's unique multiple protection system such as overvoltage protection, short circuit prevention of electronic circuits, and temperature control. Wide range of compatible models: Equipped with Anker's proprietary PowerIQ 3.0 (Gen2). While further enhancing compatibility with USB Power Delivery, it also supports charging standards such as Qualcomm Quick Charge. You can charge a wide range of devices at full speed, including Apple products such as iPhone, iPad, MacBook, and Apple Watch. Equipped with a foldable plug: We adopted a foldable plug and finished it in a compact design. It is also convenient to carry when traveling or on a business trip.
*Cables are sold separately. Use the USB-C & USB-C cable to charge USB-C compatible devices, and the USB-C & Lightning cable to charge Lightning compatible devices. *This product is compatible with MacBook Pro 13 / 16 inches, but the charging speed is slower than the included charger. * This product does not have a mobile battery function. *Android is a trademark or registered trademark of Google LLC. *Product packaging is subject to change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. In addition, there is no difference in the product itself. * If liquid with high alcohol concentration adheres for a long time, wrinkles may occur on the surface of the product. When cleaning, please refrain from using disinfectant wipes, etc., and use a dry cloth. *Please do not touch this product while it is charging as it may become hot if the high load continues. Even when the maximum temperature is reached, there is no safety problem because the design is below the upper limit temperature specified by the international safety standard IEC 62368-1. *Please note that product specifications are subject to change without notice.
*Cables are sold separately. Use the USB-C & USB-C cable to charge USB-C compatible devices, and the USB-C & Lightning cable to charge Lightning compatible devices. *This product is compatible with MacBook Pro 13 / 16 inches, but the charging speed is slower than the included charger. * This product does not have a mobile battery function. *Android is a trademark or registered trademark of Google LLC. *Product packaging is subject to change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. In addition, there is no difference in the product itself. * If liquid with high alcohol concentration adheres for a long time, wrinkles may occur on the surface of the product. When cleaning, please refrain from using disinfectant wipes, etc., and use a dry cloth. *Please do not touch this product while it is charging as it may become hot if the high load continues. Even when the maximum temperature is reached, there is no safety problem because the design is below the upper limit temperature specified by the international safety standard IEC 62368-1. *Please note that product specifications are subject to change without notice.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
