Spesifikasi
| Color | Black |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 35 x 38 x 41 |
| Input | AC100-240V~1.87A 50-60Hz |
| Mass (g) | About 68 |
| Maximum Output Power (W) | 45 |
| Number of Ports | USB-Cx1 |
| Output | 5.0V / 3.0A, 9.0V / 3.0A, 15.0V / 3.0A, 20.0V / 2.25A, PPS output: 3.3V-16.0V / 3.0A, 3.3V-21.0V / 2.25A |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | Main unit, instruction manual |
| Warranty Period | 18 months warranty + 6 months (after Anker membership registration) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For charging smartphones, laptops, and tablets, this one: Equipped with a 45W output compatible with USB Power Delivery (PD), it is compatible with a wide range of devices from smartphones to laptops. There is no need to carry a different charger for each device used. Ultra-compact design: Achieves a compact size that is approximately 35% smaller than a typical 45W output charger. With a foldable plug, you can easily carry it anywhere. Adopting original technology "Anker GaN II": USB charger equipped with GaN (gallium nitride) has evolved to the second generation. By innovating the power supply IC and circuit design, we have realized a smaller and lighter design while increasing the switching frequency and reducing the size of electronic components, and taking measures against heat and EMI (noise) to meet strict safety standards. Compliant with international safety standards: Not only does it comply with the technical standards stipulated by the Electrical Appliance and Material Safety Law, but it also complies with the standards of IEC 62368-1, which is an international safety standard. Fast charging to iPhone, Android smartphones and tablets: Charges up to 3 times faster than a typical 5W output charger (compared to charging iPhone 12 from 0% to 30 minutes). In addition, it is compatible with the Programmable Power Supply (PPS) standard, which is an option of PD, and full-speed charging to PPS-compatible smartphones such as the Galaxy S21 is also possible. You can also charge your tablet device at full speed, and the iPad Pro (12.9 inch) (4th generation) can be fully charged in just 2 hours. (Charging time is according to Anker research) Compatible with MacBook and PD compatible Windows PC: With a maximum output of 45W, it can charge not only MacBook but also various PD compatible Windows PCs. It is much lighter and more compact than the AC adapter included with a typical Windows PC, so it can be used comfortably even in remote work at cafes and homes. The MacBook Air (M1, 2020) can be fully charged in just 2 hours and 20 minutes. (Charging time is according to Anker research)
* Cable is sold separately. Use the USB-C & USB-C cable to charge USB-C compatible devices, and the USB-C & Lightning cable to charge Lightning compatible devices. * This product is compatible with MacBook Pro 13/16 inch, but the charging speed will be slower than the included charger. * This product does not have a mobile battery function. * Product packaging is subject to change without notice. Please note that the product may be delivered in a different product package depending on the time of purchase. There is no difference in the product itself. * Please note that the product specifications are subject to change without notice. * If a liquid with a high alcohol concentration adheres for a long time, wrinkles may occur on the product surface. When cleaning, please refrain from using wet wipes for disinfection and use a dry cloth. * This product may become hot when a high load continues, so please do not touch it while charging. Even if the maximum temperature is reached, there is no safety problem because the design is below the upper limit temperature set by the international safety standard IEC 62368-1.
* Cable is sold separately. Use the USB-C & USB-C cable to charge USB-C compatible devices, and the USB-C & Lightning cable to charge Lightning compatible devices. * This product is compatible with MacBook Pro 13/16 inch, but the charging speed will be slower than the included charger. * This product does not have a mobile battery function. * Product packaging is subject to change without notice. Please note that the product may be delivered in a different product package depending on the time of purchase. There is no difference in the product itself. * Please note that the product specifications are subject to change without notice. * If a liquid with a high alcohol concentration adheres for a long time, wrinkles may occur on the product surface. When cleaning, please refrain from using wet wipes for disinfection and use a dry cloth. * This product may become hot when a high load continues, so please do not touch it while charging. Even if the maximum temperature is reached, there is no safety problem because the design is below the upper limit temperature set by the international safety standard IEC 62368-1.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
