Anker Anker Nano Charger (20W)

Sebelum PPN:
Rp359.900
Spesifikasi
ContentAnker Nano Charger (20W), instruction manual, 18-month warranty + 6-month warranty (after registering as an Anker Japan official website member), customer support
Input100-240V 0.6A 50-60Hz
Mass (g)About 34
Output5V=3A / 9V=2.22A
SizeApprox. 30 x 30 x 30mm (excluding plug)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 3x faster charging speed for the latest iPhones: With a maximum output of 20W compatible with USB PD, you can charge iPhone series devices up to 3x faster (compared to charging an iPhone 14 from 0% to 30% with a standard 5W output charger. According to Anker research).
Ultra-compact size for easy portability: Approximately 45% smaller than a typical 20W output charger. Compact and palm-sized, it's perfect for carrying around (the plug part of this product cannot be folded).
A wide variety of fun colors to choose from: Choose from a total of 6 different colors to match your iPhone series.
High safety to protect your equipment: In addition to the conventional multiple protection system, ActiveShield provides additional safety. It constantly measures and controls the temperature to protect your equipment 24 hours a day.
All you need for Type C: With a maximum output of 20W that supports USB PD, you can charge your smartphone, tablet, wireless earphones, and more with just this one device.
*The "Anker Nano Charger (20W)" is the "Anker 511 Charger (Nano Pro)" whose name and price have been changed to match the Anker Nano series.
*Although it is possible to charge the Nintendo Switch console, it cannot be used to play in TV mode using a dock, etc.
*This product does not have a mobile battery function.
* With some iPhones from iPhone 8 onwards, when the battery level is below 80%, the charging start sound may be heard twice when connected, but this is not a defect of the product.
*This charger does not support Samsung Super Fast Charging for Galaxy S20, S21, Note 10/10+/20/20 Ultra.
* Cables are sold separately. Please use a USB-C & Lightning cable to charge Lightning-compatible devices, and a USB-C & USB-C cable to charge USB-C-compatible devices.
*Due to safety requirements for lithium-ion batteries, charging a smartphone from 0% to 50% is faster than charging from 50% to 100%.
*This product may become hot if a high load continues, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to stay below the upper limit temperature specified by the international safety standard IEC 62368-1, so there is no safety issue.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wet tissues, etc., and use a dry cloth instead.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.

Ulasan Produk

Tidak ada ulasan