Spesifikasi
| Set Contents | Anker Magnetic Cable Holder, 18 months warranty + 6 months (after Anker membership registration), customer support |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Organize your desk smartly: The built-in magnet and included magnetic clips allow you to use a wide range of cables with a diameter of 3.5mm or less, such as Lightning cables, MagSafe cables, USB-C cables, and Micro USB cables, to prevent cables from getting scattered or falling off, and keep your desk smartly organized.
The cable itself is not included with this product. Can be used anywhere: It is compatible with a wide range of surfaces, including wood, metal, and glass, and can be used on your desk or table.
Reusable: If you need to move your Anker Magnetic Cable Holder to a different location, simply rinse off the adhesive and let it air dry before reattaching.
Can be reused up to 10 times. Easy to install: Simply wipe off any dirt or dust from the installation location with a cloth and peel off the protective tape on the adhesive surface to easily install.
*The cable itself is not included with this product.
*The magnetic clip is only compatible with cables with a diameter of 3.5 mm or less.
*The adhesive surface of the main unit can be washed with water and re-adhesive.
*This product can be used on smooth surfaces such as wood, marble, metal, and glass. (Please refrain from using on surfaces perpendicular to the floor such as walls.)
*Please remove any dirt or dust from the installation surface before installing this product.
*Please make sure to install out of reach of children and pets.
*The main purpose of this product is to organize cables.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. There is no difference in the product itself.
The cable itself is not included with this product. Can be used anywhere: It is compatible with a wide range of surfaces, including wood, metal, and glass, and can be used on your desk or table.
Reusable: If you need to move your Anker Magnetic Cable Holder to a different location, simply rinse off the adhesive and let it air dry before reattaching.
Can be reused up to 10 times. Easy to install: Simply wipe off any dirt or dust from the installation location with a cloth and peel off the protective tape on the adhesive surface to easily install.
*The cable itself is not included with this product.
*The magnetic clip is only compatible with cables with a diameter of 3.5 mm or less.
*The adhesive surface of the main unit can be washed with water and re-adhesive.
*This product can be used on smooth surfaces such as wood, marble, metal, and glass. (Please refrain from using on surfaces perpendicular to the floor such as walls.)
*Please remove any dirt or dust from the installation surface before installing this product.
*Please make sure to install out of reach of children and pets.
*The main purpose of this product is to organize cables.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. There is no difference in the product itself.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
