Anker Anker MagGo Wireless Charging Station (Foldable 3-in-1)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Dimensions (mm)Approximately 89 x 60 x 25
Input12V=3A / 15V=2.66A
Mass (g)About 180
Number of Ports3 (Magnet / Apple Watch charging / Wireless)
Output Power (W)Magnetic wireless charging: up to 15; Wireless charging for Apple Watch: up to 5; Wireless charging: up to 5
Set ContentsAnker MagGo Wireless Charging Station (Foldable 3-in-1), USB PD compatible USB fast charger, USB-C & USB-C cable (1.5m), instruction manual, customer support
Warranty Period24-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charges seamlessly, tangle-free: This 3-in-1 charger supports magnetic wireless charging. It offers up to 15W of power, double the output of previous Anker MagGo series devices, for Qi2-compatible smartphones and other devices.
Equipped with Wireless PowerIQ: Equipped with Anker's proprietary Wireless PowerIQ, it reduces charging time and improves heat dissipation.
Foldable for easy portability: The foldable, lightweight, and compact design makes it easy to carry when traveling. You can also operate your smartphone while charging at any angle.
Three devices in one: This one device can charge three devices at the same time: a Qi2-compatible smartphone, wireless earphones, and an Apple Watch.
Safe magnetic wireless charging: In addition to the existing multi-layer protection system, Active Shield 2.0 provides even greater safety. It constantly measures and controls the temperature, protecting your devices 24 hours a day.
*Magnetic wireless charging with a maximum output of 15W is compatible with Qi2 and is available for iPhone 12 and later models updated to iOS 17.4.
*This product is not compatible with cases that are not MagSafe compatible. If you are using a case, please make sure to use a MagSafe compatible case.
*This product does not have a mobile battery function.
*Please remove cases that are thicker than approximately 2.5 mm, pop sockets, metal or magnetic cases, and credit cards before charging.
*The pad-type wireless charging stand is only compatible with charging wireless earphones.
*When powering this product, please use a charger with an output of 30W or more.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*Please note that product specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan