Anker Anker MagGo Power Bank (10000mAh, 35W, For Apple Watch)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Battery Capacity (mAh)10000
Cable Length (m)About 0.2
ColorWhite
Dimensions (mm)Approximately 95 x 51 x 33
InputUSB-C / USB-C built-in cable: 5V=3A / 9V=3A / 12V=2.5A / 15V=2A (max. 30W)
Mass (g)About 250
Number of Ports3 (wireless charging x 1, USB-C x 2)
OutputUSB-C / USB-C built-in cable: 5V=3A / 9V=3A / 10V=2.25A / 12A=2.5A / 15V=2A / 20V = 1.5A (Max. 30W); Wireless charging for Apple Watch: up to 5W, total maximum: 35W
Set ContentsAnker MagGo Power Bank (10000mAh, 35W, for Apple Watch), instruction manual, customer support
Warranty Period24-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-in-1 hybrid design: This 3-in-1 power bank combines an Apple Watch charging pad, a power bank, and a USB-C cable. Its 10,000mAh capacity allows it to charge a smartphone approximately two times.
Fast charging for the latest iPhones and Apple Watches: The foldable charging pad on the front of the device allows you to charge your Apple Watch twice as fast*. Plus, the integrated cable allows you to fast charge iPhone 15 and later models. (Compared to standard 2.5W Apple Watch chargers.) Compact and portable: The integrated USB-C cable eliminates the need for a separate USB-C cable. The compact design fits easily in a pouch, making it ideal for carrying around on the go.
Integrated cable that also supports input: The integrated cable supports not only output but also input up to 30W, allowing for rapid charging of the battery itself in approximately 1.5 hours.
Equipped with a display function: The product itself is equipped with a display function, allowing you to check the remaining battery level and real-time output at a glance.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
*This product does not come with a charger. For 30W input, please use a charger (sold separately) that is capable of 30W or more.
*When charging your Apple Watch using wireless charging, after charging is complete and you remove your Apple Watch, the product will enter low current mode for 1 to 2 minutes before returning to normal.
*When using the Apple Watch charging pad in an upright position, the display orientation will automatically flip. You can also manually change the display orientation using the button on the side of the device.
*Do not use as a power source for heated vests, air-conditioned clothing, etc. Also, do not use the device in direct contact with skin or clothing, such as while it is in your pocket.
*Please note that product specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan