Spesifikasi
| Battery Capacity (mAh) | 10000 |
|---|---|
| Content | Anker MagGo Power Bank (10000mAh), USB-C & USB-C cable (0.6m), instruction manual, 24-month warranty + 6-month warranty (after registering as an Anker Japan official website member), customer support |
| Dimensions (mm) | Approximately 105x66x20 |
| Input | USB-C input: 5V=3A / 9V=2.22A (max. 20W) |
| Mass (g) | About 250 |
| Maximum Output Power (W) | Total: 18 |
| Output | USB-C output: 5V=3A / 9V=3A (Max. 27W) Magnetic wireless output: Max. 15W |
| Suitable Models | iPhone 15 / 15 Plus / 15 Pro / 15 Pro Max / iPhone 14 / 14 Plus / 14 Pro / 14 Pro Max / iPhone 13 / 13 mini / 13 Pro / 13 Pro Max / iPhone 12 / 12 mini / 12 Pro / 12 Pro Max *Qi2 is compatible with iPhone 12 and later models updated to iOS 17.4. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Charges quickly and tangle-free: A portable battery that supports magnetic wireless charging. It can wirelessly charge Qi2-compatible iPhones and other devices with up to 15W output, twice as much as the previous Anker MagGo series.
Can charge your smartphone about twice: With a large capacity of 10,000mAh, it can charge your smartphone about twice. Since it does not use a cable, you can comfortably operate your smartphone even while charging.
Supports pass-through charging: You can charge your device while charging this product. It also has a foldable stand and can be used as a magnetic wireless charger.
Leave your case on: Compatible with iPhone cases that are MagSafe compatible. If you have an iPhone 12 or later series, you can use it with the case on.
Equipped with Wireless PowerIQ: Equipped with Anker's proprietary Wireless PowerIQ, it shortens charging time and improves heat dissipation.
Safety even with magnetic wireless charging: In addition to the conventional multiple protection system, Active Shield 2.0 provides even greater safety. It constantly measures and controls the temperature to protect your devices 24 hours a day.
*This product is only compatible with Qi2-compatible smartphones and other devices and magnetic wireless charging cases.
*Magnetic wireless charging with 15W output is only available for iPhone 12 and later models with iOS 17.4 installed.
*This product is not compatible with cases that are not MagSafe compatible. If you use a case, be sure to use a MagSafe compatible case. Even if you use a MagSafe compatible case, you cannot use it with other objects such as a credit card between the case and this product.
*Please remove cases thicker than approximately 2.5 mm, pop sockets, metal or magnetic cases, and credit cards before charging.
*Since this product uses magnets, please keep it away from medical equipment that may be affected by magnets, such as pacemakers, and magnetic cards.
*Please be aware that if you use the phone with a MagSafe-compatible leather case attached, the magnet may leave round marks on the case.
*The device may become hot while charging, but this is normal.
*Due to the specifications of this product, charging speed may be slower when the stand is closed.
*Please note that if you charge your iPhone 15 pro / 14 pro / 13 pro with this product placed horizontally, it will interfere with the camera. However, there is no problem with charging itself.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
*Please note that product specifications may be changed without notice.
Can charge your smartphone about twice: With a large capacity of 10,000mAh, it can charge your smartphone about twice. Since it does not use a cable, you can comfortably operate your smartphone even while charging.
Supports pass-through charging: You can charge your device while charging this product. It also has a foldable stand and can be used as a magnetic wireless charger.
Leave your case on: Compatible with iPhone cases that are MagSafe compatible. If you have an iPhone 12 or later series, you can use it with the case on.
Equipped with Wireless PowerIQ: Equipped with Anker's proprietary Wireless PowerIQ, it shortens charging time and improves heat dissipation.
Safety even with magnetic wireless charging: In addition to the conventional multiple protection system, Active Shield 2.0 provides even greater safety. It constantly measures and controls the temperature to protect your devices 24 hours a day.
*This product is only compatible with Qi2-compatible smartphones and other devices and magnetic wireless charging cases.
*Magnetic wireless charging with 15W output is only available for iPhone 12 and later models with iOS 17.4 installed.
*This product is not compatible with cases that are not MagSafe compatible. If you use a case, be sure to use a MagSafe compatible case. Even if you use a MagSafe compatible case, you cannot use it with other objects such as a credit card between the case and this product.
*Please remove cases thicker than approximately 2.5 mm, pop sockets, metal or magnetic cases, and credit cards before charging.
*Since this product uses magnets, please keep it away from medical equipment that may be affected by magnets, such as pacemakers, and magnetic cards.
*Please be aware that if you use the phone with a MagSafe-compatible leather case attached, the magnet may leave round marks on the case.
*The device may become hot while charging, but this is normal.
*Due to the specifications of this product, charging speed may be slower when the stand is closed.
*Please note that if you charge your iPhone 15 pro / 14 pro / 13 pro with this product placed horizontally, it will interfere with the camera. However, there is no problem with charging itself.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
*Please note that product specifications may be changed without notice.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/izP113459683-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
