Anker Anker HDMI Cable (8K) 3.0m

Sebelum PPN:
Rp319.900
Spesifikasi
Cable Length (m)Approx. 3.0 (including terminals)
ColorBlack
Set ContentsAnker HDMI Cable (8K) 3.0m, Customer Support
Warranty Period18-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8K Ultra-High-Quality Output: Supports 8K (60Hz) and 4K (120Hz) ultra-high-quality output at 48Gbps. Supports Dynamic HDR, which optimizes contrast and brightness for each scene or frame, allowing you to enjoy content with crystal-clear clarity.
Ultra High Speed HDMI Cable Certified: This cable is Ultra High Speed HDMI Cable Certified and supports HDMI 2.1. It delivers ultra-low latency video output, allowing you to enjoy content on a large screen without any hassle.
Ideal for gaming: In addition to supporting conventional HDMI standards including HDMI 2.0b, 2.0a, 2.0, 1.4, 1.3, 1.2, and 1.1, this cable also supports HDMI 2.1, allowing you to enjoy content in ultra-high definition at 4K (120Hz) on home game consoles like the PS5 and Xbox Series X/S. (Note: 4K (120Hz) output requires a display that supports 4K (120Hz).)
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*4K image output requires a 4K-compatible computer, cable, and monitor, while 8K image output requires an 8K-compatible computer, cable, and monitor.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait