Anker Anker HDMI Cable (8K) 0.9m

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)About 0.9
ColorBlack
Set ContentsAnker HDMI Cable (8K) 0.9m, 18-month warranty + 6-month customer support (after Anker membership registration)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8K Ultra-High-Quality Output: Supports 8K (60Hz) and 4K (120Hz) ultra-high-quality output at 48Gbps. Supports Dynamic HDR, which optimizes contrast and brightness for each scene or frame, allowing you to enjoy content with crystal-clear clarity.
Ultra High Speed HDMI Cable Certified: This cable is Ultra High Speed HDMI Cable Certified and supports HDMI 2.1. It delivers ultra-low latency video output, allowing you to enjoy content on a large screen without any hassle.
Ideal for gaming: In addition to conventional HDMI standards including HDMI 2.0b / 2.0a / 2.0 / 1.4 / 1.3 / 1.2 / 1.1, it also supports HDMI 2.1, allowing you to enjoy content in ultra-high definition at 4K (120Hz) on home game consoles such as PS5 and Xbox Series X / S.
Wide compatibility: In addition to the conventional HDMI standard, it also supports HDMI 2.1, making it compatible with a wide range of displays, TVs, and home game consoles, including the PlayStation 5.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*4K output requires a 4K-compatible computer, cable, and monitor.
*8K output requires an 8K-compatible computer, cable, and monitor.

Ulasan Produk

Tidak ada ulasan